All Category

Round Washer Special Size (Stainless Steel)

Rating:
92%
from S$4.49
Min. 2 days
If the mating material is wood, use a round washer for wood with a large outer diameter to prevent it from sinking.
Type:  Round washer
Material:  SUS304
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1.05×3×0.2
2.2×6×0.6
2.2×6×0.8
3.2×12×1.0
3.2×13×1.2
3.3×8×0.3
3.3×8×1.0
3.3×10×0.5
3.3×10×1.5
3×14×1.0
Package Qty
Shipping
Price
Qty
 
 
 
1pack(50pc)
Min. 2 days
S$5.99
- +
1pack(100pc)
Min. 2 days
S$5.99
- +
1pack(50pc)
Min. 2 days
S$6.69
- +
1pack(34pc)
Min. 2 days
S$5.99
- +
1pack(25pc)
Min. 2 days
S$5.99
- +
1pack(100pc)
Min. 2 days
S$5.99
- +
1pack(50pc)
Min. 2 days
S$5.99
- +
1pack(50pc)
Min. 2 days
S$5.99
- +
1pack(34pc)
Min. 2 days
S$6.69
- +
1pack(34pc)
Min. 2 days
S$5.99
- +
Outer Diameter Tolerance (mm)
Inner Diameter Tolerance (mm)
Thickness (mm)
Outer Diameter (Φmm)
Inner Diameter (Φmm)
Nominal Size
Thickness Tolerance (mm)
all
all
all
all
all
all
all
(+0,-0.1)
+0.1
0.2
3
1.05
M1.05
-
(+0,-0.3)
+0.2
0.6
6
2.2
M2.2
-
(+0,-0.3)
+0.2
0.8
6
2.2
M2.2
-
(+0,-0.4)
+0.3
1
12
3.2
M3.2
-
(+0,-0.4)
+0.2
1.2
13
3.2
M3.2
-
(+0,-0.35)
+0.2
0.3
8
3.3
M3.3
-
(+0,-0.35)
+0.2
1
8
3.3
M3.3
-
(+0,-0.3)
+0.2
0.5
10
3.3
M3.3
-
(+0,-0.4)
+0.3
1.5
10
3.3
M3.3
-
(+0,-0.2)
+0.2
1
14
3.3
M3
-
Outer Diameter Tolerance (mm)
Inner Diameter Tolerance (mm)
Thickness (mm)
Outer Diameter (Φmm)
Inner Diameter (Φmm)
Nominal Size
Thickness Tolerance (mm)
  • Item #: 42169574

    Mfr #: 1.05×3×0.2

    Package Qty: 1pack(50pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.1) Inner Diameter Tolerance (mm) +0.1 Thickness (mm) 0.2 Outer Diameter (Φmm) 3 Inner Diameter (Φmm) 1.05 Nominal Size M1.05 Thickness Tolerance (mm) -

    - +
  • Item #: 42169583

    Mfr #: 2.2×6×0.6

    Package Qty: 1pack(100pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.3) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 0.6 Outer Diameter (Φmm) 6 Inner Diameter (Φmm) 2.2 Nominal Size M2.2 Thickness Tolerance (mm) -

    - +
  • Item #: 42169592

    Mfr #: 2.2×6×0.8

    Package Qty: 1pack(50pc)

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.3) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 0.8 Outer Diameter (Φmm) 6 Inner Diameter (Φmm) 2.2 Nominal Size M2.2 Thickness Tolerance (mm) -

    - +
  • Item #: 42169601

    Mfr #: 3.2×12×1.0

    Package Qty: 1pack(34pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.4) Inner Diameter Tolerance (mm) +0.3 Thickness (mm) 1 Outer Diameter (Φmm) 12 Inner Diameter (Φmm) 3.2 Nominal Size M3.2 Thickness Tolerance (mm) -

    - +
  • Item #: 42169617

    Mfr #: 3.2×13×1.2

    Package Qty: 1pack(25pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.4) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 1.2 Outer Diameter (Φmm) 13 Inner Diameter (Φmm) 3.2 Nominal Size M3.2 Thickness Tolerance (mm) -

    - +
  • Item #: 42169626

    Mfr #: 3.3×8×0.3

    Package Qty: 1pack(100pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.35) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 0.3 Outer Diameter (Φmm) 8 Inner Diameter (Φmm) 3.3 Nominal Size M3.3 Thickness Tolerance (mm) -

    - +
  • Item #: 42169635

    Mfr #: 3.3×8×1.0

    Package Qty: 1pack(50pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.35) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 1 Outer Diameter (Φmm) 8 Inner Diameter (Φmm) 3.3 Nominal Size M3.3 Thickness Tolerance (mm) -

    - +
  • Item #: 42169644

    Mfr #: 3.3×10×0.5

    Package Qty: 1pack(50pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.3) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 0.5 Outer Diameter (Φmm) 10 Inner Diameter (Φmm) 3.3 Nominal Size M3.3 Thickness Tolerance (mm) -

    - +
  • Item #: 42169653

    Mfr #: 3.3×10×1.5

    Package Qty: 1pack(34pc)

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.4) Inner Diameter Tolerance (mm) +0.3 Thickness (mm) 1.5 Outer Diameter (Φmm) 10 Inner Diameter (Φmm) 3.3 Nominal Size M3.3 Thickness Tolerance (mm) -

    - +
  • Item #: 42169662

    Mfr #: 3×14×1.0

    Package Qty: 1pack(34pc)

    S$5.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter Tolerance (mm) (+0,-0.2) Inner Diameter Tolerance (mm) +0.2 Thickness (mm) 1 Outer Diameter (Φmm) 14 Inner Diameter (Φmm) 3.3 Nominal Size M3 Thickness Tolerance (mm) -

    - +

Customer Reviews

Items 1 - 10 of 353

Show per page
  1. motorcycle custom
    Rating
    100%
    I was able to purchase special washers in small lots, so I was able to eliminate waste.
    (Translated by machine.)

    Review by

    Posted on

  2. maintenance
    Rating
    100%
    I was looking for a thick washer, but there was only a normal thickness type at the home center, so I found a special size this time and purchased it. It was saved because it is hard to find this thickness size.
    (Translated by machine.)

    Review by

    Posted on

  3. screw tightening
    Rating
    100%
    Special sizes are also available, which is very helpful. The price will be relatively high, but I think you can buy it without worrying about extremes.
    (Translated by machine.)

    Review by

    Posted on

  4. machine maintenance
    Rating
    100%
    This large washer is good because a small diameter washer is unreliable if it is a standard size. It was saved because there was no special size washer made of stainless steel at the home center.
    (Translated by machine.)

    Review by

    Posted on

  5. For LED fog lamp brackets
    Rating
    100%
    When I was looking for a washer of just the right size, I found it in Monotaro. It was helpful.
    (Translated by machine.)

    Review by

    Posted on

  6. For making your own tools
    Rating
    100%
    I think the cost performance of quality and price is very good. Various sizes and thicknesses are available, and especially the oversized size is recommended because it stabilizes the condition of the finished product.
    (Translated by machine.)

    Review by

    Posted on

  7. For positioning jigs and guides
    Rating
    100%
    Since it is used in parts that get wet with water, it is difficult to choose various sizes such as the thickness of the special stainless steel washer.
    (Translated by machine.)

    Review by

    Posted on

  8. Special vehicle construction (train special vehicle)
    Rating
    100%
    Used when attaching a chain that supports the air hose for special train vehicle construction to the vehicle
    (Translated by machine.)

    Review by

    Posted on

  9. Where the bolt holes are much larger than the size of the bolt
    Rating
    100%
    I searched for a special washer and attached it to use it in a place where the outer diameter of the hole is 25 mm for the diameter of the bolt 12 mm, but since the plate thickness was 2.5 mm, I was able to fix it neatly.
    (Translated by machine.)

    Review by

    Posted on

  10. For car choice custom
    Rating
    100%
    A size that is hard to find in a home improvement store. It was a monotaro brand rather than having many ladders, ordering, and using mail order.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 353

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages