All Category

Hexagon Nut Grade 1 Left-Hand Thread (Iron / Unichrome) (Packed)

Rating:
78%

Hexagon Nut Grade 1 Left-Hand Thread (Iron / Unichrome) (Packed)

Rating:
78%
from S$5.69
Min. 2 days
Standard:  1 kind
Material:  Iron
Type of Thread:  Nut
Surface Treatment:  Unichrome
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1pack(50pc)
Min. 3 days
S$5.69
- +
1pack(50pc)
Min. 2 days
S$5.69
- +
1pack(50pc)
Min. 2 days
S$6.59
- +
1pack(50pc)
Min. 2 days
S$6.59
- +
1pack(20pc)
Min. 2 days
S$6.59
- +
1pack(10pc)
Min. 2 days
S$6.59
- +
1pack(8pc)
Min. 2 days
S$6.59
- +
1pack(5pc)
Min. 2 days
S$5.69
- +
1pack(4pc)
Min. 2 days
S$6.59
- +
1pack(3pc)
Min. 2 days
S$6.69
- +
Number of Threads
Thickness (mm)
Dimension m (mm)
Thread Pitch
Width Across Flats S (mm)
Dimension S (mm)
Dimensions dk (Φmm)
Dimension e (mm)
Nominal Size of Screw
all
all
all
all
all
all
all
all
all
-
2.4
2.4
0.5
5.5
5.5
About 5.3
About 6.4
M3
-
3.2
3.2
0.7
7
7
About 6.8
About 8.1
M4
-
4
4
0.8
8
8
About 7.8
About 9.2
M5
-
5
5
1.0
10
10
About 9.8
About 11.5
M6
-
6.5
6.5
1.25
13
13
About 12.5
About 15
M8
-
8
8
1.5
17
17
About 16.5
About 19.6
M10
-
10
10
1.75
19
19
About 18
About 21.9
M12
-
11
11
2.0
22
22
About 21
About 25.4
M14
-
13
13
2.0
24
24
About 23
About 27.7
M16
-
16
16
2.5
30
30
About 29
About 34.6
M20
Number of Threads
Thickness (mm)
Dimension m (mm)
Thread Pitch
Width Across Flats S (mm)
Dimension S (mm)
Dimensions dk (Φmm)
Dimension e (mm)
Nominal Size of Screw
  • Item #: 42212143

    Mfr #: M3

    Package Qty: 1pack(50pc)

    S$5.69

    Shipping: Min. 3 days

    Technical Specs:

    Number of Threads - Thickness (mm) 2.4 Dimension m (mm) 2.4 Thread Pitch 0.5 Width Across Flats S (mm) 5.5 Dimension S (mm) 5.5 Dimensions dk (Φmm) About 5.3 Dimension e (mm) About 6.4 Nominal Size of Screw M3

    - +
  • Item #: 42212152

    Mfr #: M4

    Package Qty: 1pack(50pc)

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 3.2 Dimension m (mm) 3.2 Thread Pitch 0.7 Width Across Flats S (mm) 7 Dimension S (mm) 7 Dimensions dk (Φmm) About 6.8 Dimension e (mm) About 8.1 Nominal Size of Screw M4

    - +
  • Item #: 42212161

    Mfr #: M5

    Package Qty: 1pack(50pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 4 Dimension m (mm) 4 Thread Pitch 0.8 Width Across Flats S (mm) 8 Dimension S (mm) 8 Dimensions dk (Φmm) About 7.8 Dimension e (mm) About 9.2 Nominal Size of Screw M5

    - +
  • Item #: 42212177

    Mfr #: M6

    Package Qty: 1pack(50pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 5 Dimension m (mm) 5 Thread Pitch 1.0 Width Across Flats S (mm) 10 Dimension S (mm) 10 Dimensions dk (Φmm) About 9.8 Dimension e (mm) About 11.5 Nominal Size of Screw M6

    - +
  • Item #: 42212186

    Mfr #: M8

    Package Qty: 1pack(20pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 6.5 Dimension m (mm) 6.5 Thread Pitch 1.25 Width Across Flats S (mm) 13 Dimension S (mm) 13 Dimensions dk (Φmm) About 12.5 Dimension e (mm) About 15 Nominal Size of Screw M8

    - +
  • Item #: 42212195

    Mfr #: M10

    Package Qty: 1pack(10pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 8 Dimension m (mm) 8 Thread Pitch 1.5 Width Across Flats S (mm) 17 Dimension S (mm) 17 Dimensions dk (Φmm) About 16.5 Dimension e (mm) About 19.6 Nominal Size of Screw M10

    - +
  • Item #: 42212204

    Mfr #: M12

    Package Qty: 1pack(8pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 10 Dimension m (mm) 10 Thread Pitch 1.75 Width Across Flats S (mm) 19 Dimension S (mm) 19 Dimensions dk (Φmm) About 18 Dimension e (mm) About 21.9 Nominal Size of Screw M12

    - +
  • Item #: 42212213

    Mfr #: M14

    Package Qty: 1pack(5pc)

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 11 Dimension m (mm) 11 Thread Pitch 2.0 Width Across Flats S (mm) 22 Dimension S (mm) 22 Dimensions dk (Φmm) About 21 Dimension e (mm) About 25.4 Nominal Size of Screw M14

    - +
  • Item #: 42212222

    Mfr #: M16

    Package Qty: 1pack(4pc)

    S$6.59

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 13 Dimension m (mm) 13 Thread Pitch 2.0 Width Across Flats S (mm) 24 Dimension S (mm) 24 Dimensions dk (Φmm) About 23 Dimension e (mm) About 27.7 Nominal Size of Screw M16

    - +
  • Item #: 42212231

    Mfr #: M20

    Package Qty: 1pack(3pc)

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Number of Threads - Thickness (mm) 16 Dimension m (mm) 16 Thread Pitch 2.5 Width Across Flats S (mm) 30 Dimension S (mm) 30 Dimensions dk (Φmm) About 29 Dimension e (mm) About 34.6 Nominal Size of Screw M20

    - +

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. for brush cutter
    Rating
    100%
    As a hobby, I have five engine brush cutters, and in order to do all the maintenance of the brush cutters myself (my friends also ask me to repair them), I need a left-handed screw that meets this standard. I think that Monotaro is convenient because it is cheap but usable.
    (Translated by machine.)

    Review by

    Posted on

  2. Used on Yamaha motorcycles
    Rating
    60%
    Used for mounting bike mirrors! It fits perfectly and stops tightly
    (Translated by machine.)

    Review by

    Posted on

  3. Turnpackle's own work
    Rating
    100%
    Although it is a special standard, the screws are firmly cut and can be used without problems.
    (Translated by machine.)

    Review by

    Posted on

  4. A nut for attaching a separately purchased left-hand screw to the separately purchased steady rest bracket (turnbuckle body) and attaching a separately purchased suspension bolt suspension bracket. To prevent the legs of the stepladder from closing when w
    Rating
    60%
    I screwed it in without any problems. To screw it in, just turn it clockwise and notice that it is different.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for special cases with reverse screw specifications
    Rating
    80%
    In the image, the inner surface of the screw looked rough, but the product was good because the accuracy of the inner surface of the screw was not bad. I think it would be even better if there were variations in length.
    (Translated by machine.)

    Review by

    Posted on

  6. Machine maintenance
    Rating
    100%
    I had a problem for the first time, such as making a small jack by combining a right-handed screw and a left-handed screw, but I managed to do it. It would have been better if it was deeper for this purpose, but it's a luxury darkness.
    (Translated by machine.)

    Review by

    Posted on

  7. Machine bolt
    Rating
    20%
    I bought it, but the threads did not fit. It was an inch thread screw, not a metric screw. Please be careful when you buy.
    (Translated by machine.)

    Review by

    Posted on

  8. When working
    Rating
    80%
    It is cheaper than other stores and convenient because you can order it with other items.
    (Translated by machine.)

    Review by

    Posted on

  9. car
    Rating
    60%
    The photo is gold, but a silver product has arrived. Those who care about the design should be careful.
    (Translated by machine.)

    Review by

    Posted on

  10. Attached to the device
    Rating
    100%
    There was no problem.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account