All Category

Vallorbe Precision Needle File

Rating:
97%
from S$18.99
Min. 2 days
File maker used by WorldSkills athletes. The surface accuracy, sharpness, and durability are all the highest in the world.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LA2401-140-0
LA2401-140-2
LA2401-140-4
LA2401-140-6
LA2401-160-0
LA2401-160-2
LA2401-160-4
LA2401-160-6
LA2401-180-0
LA2401-180-2
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$18.99
- +
1pc
Min. 2 days
S$18.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$26.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$29.99
- +
1pc
Min. 5 days
S$23.99
- +
1pc
Min. 2 days
S$23.99
- +
Trusco Part No.
Width (mm)
Overall Length
Abrasive Grain Size
Thickness (mm)
Blade Length (mm)
Abrasive Grit Size
RoHS directive (corresponding to 10 substances)
-
-
all
all
-
-
all
all
776-9245
4.9
140
0
1.2
73
#0
Correspondence
776-9253
4.9
140
2
1.2
73
#2
Correspondence
776-9261
4.9
140
4
1.2
73
#4
Correspondence
776-9270
4.9
140
6
1.2
85
#6
Correspondence
776-9288
5.5
160
0
1.3
85
#0
Correspondence
776-9296
5.5
160
2
1.3
85
#2
Correspondence
776-9300
5.5
160
4
1.3
85
#4
Correspondence
-
5.5
160
6
1.3
85
#6
Correspondence
776-9318
6
180
0
1.4
97
#0
Correspondence
776-9326
6
180
2
1.4
97
#2
Correspondence
Trusco Part No.
Width (mm)
Overall Length
Abrasive Grain Size
Thickness (mm)
Blade Length (mm)
Abrasive Grit Size
RoHS directive (corresponding to 10 substances)
  • Item #: 42271512

    Mfr #: LA2401-140-0

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9245 Width (mm) 4.9 Overall Length 140 Abrasive Grain Size 0 Thickness (mm) 1.2 Blade Length (mm) 73 Abrasive Grit Size #0 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271521

    Mfr #: LA2401-140-2

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9253 Width (mm) 4.9 Overall Length 140 Abrasive Grain Size 2 Thickness (mm) 1.2 Blade Length (mm) 73 Abrasive Grit Size #2 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271537

    Mfr #: LA2401-140-4

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9261 Width (mm) 4.9 Overall Length 140 Abrasive Grain Size 4 Thickness (mm) 1.2 Blade Length (mm) 73 Abrasive Grit Size #4 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271546

    Mfr #: LA2401-140-6

    Package Qty: 1pc

    S$26.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9270 Width (mm) 4.9 Overall Length 140 Abrasive Grain Size 6 Thickness (mm) 1.2 Blade Length (mm) 85 Abrasive Grit Size #6 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271555

    Mfr #: LA2401-160-0

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9288 Width (mm) 5.5 Overall Length 160 Abrasive Grain Size 0 Thickness (mm) 1.3 Blade Length (mm) 85 Abrasive Grit Size #0 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271564

    Mfr #: LA2401-160-2

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9296 Width (mm) 5.5 Overall Length 160 Abrasive Grain Size 2 Thickness (mm) 1.3 Blade Length (mm) 85 Abrasive Grit Size #2 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271573

    Mfr #: LA2401-160-4

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9300 Width (mm) 5.5 Overall Length 160 Abrasive Grain Size 4 Thickness (mm) 1.3 Blade Length (mm) 85 Abrasive Grit Size #4 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271582

    Mfr #: LA2401-160-6

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Width (mm) 5.5 Overall Length 160 Abrasive Grain Size 6 Thickness (mm) 1.3 Blade Length (mm) 85 Abrasive Grit Size #6 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271591

    Mfr #: LA2401-180-0

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 5 days

    Technical Specs:

    Trusco Part No. 776-9318 Width (mm) 6 Overall Length 180 Abrasive Grain Size 0 Thickness (mm) 1.4 Blade Length (mm) 97 Abrasive Grit Size #0 RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 42271607

    Mfr #: LA2401-180-2

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 776-9326 Width (mm) 6 Overall Length 180 Abrasive Grain Size 2 Thickness (mm) 1.4 Blade Length (mm) 97 Abrasive Grit Size #2 RoHS directive (corresponding to 10 substances) Correspondence

    - +

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. metal processing (brass)
    Rating
    100%
    Well done Barobe. There are no problems with machinability and file shape accuracy.
    (Translated by machine.)

    Review by

    Posted on

  2. Instrument maintenance
    Rating
    100%
    Even hard wood such as ebony can be cut well. I love it because it can be sharpened cleanly.
    (Translated by machine.)

    Review by

    Posted on

  3. Model railroad production
    Rating
    60%
    It was sharpened well. However, I bought an oval, which was thicker than I had ever used. Although the price is high, the case is not included. It's just in a plastic bag. I want to keep good tools in a safe place. Therefore, it is minus 2 points.
    (Translated by machine.)

    Review by

    Posted on

  4. Manufacture of silver / brass / aluminum sculptures
    Rating
    100%
    Very satisfied with the sharpness of peace of mind. Excellent durability, no need to say!
    (Translated by machine.)

    Review by

    Posted on

  5. Machine maintenance
    Rating
    100%
    I bought it because it has a very good reputation and evaluation among each file manufacturer. The amount is expensive, but the sharpness is as good as the reputation.
    (Translated by machine.)

    Review by

    Posted on

  6. For shaving the material of the model railroad
    Rating
    100%
    There is no other file other than this Barrowbe that can sharpen the machined part that requires accuracy according to the force. It is the ability of the world's gem that you can understand for the first time after using it
    (Translated by machine.)

    Review by

    Posted on

  7. For hobbies
    Rating
    100%
    It was sharpened very well and could not be compared with the 100 average file.
    (Translated by machine.)

    Review by

    Posted on

  8. Electronic board repair
    Rating
    100%
    I used it to correct the hole position of an electronic board made in China. I used the first Vallorbe product. The sharpness is exceptional from home improvement products, and it cuts well.
    (Translated by machine.)

    Review by

    Posted on

  9. When processing resin
    Rating
    100%
    The accuracy is completely different from the file used so far, and it can be shaped into an accurate shape. Once used, it's so accurate that you won't want to use another file. The accuracy does not drop at all even if it is used for a long time. I am very satisfied with the products and orders that arrived immediately.
    (Translated by machine.)

    Review by

    Posted on

  10. I use it to make folding knives
    Rating
    100%
    It cuts well and cuts long. I use it in various ways. Even after shaving, it is beautiful and evenly finished.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account