All Category

(+) Truss Head Tapping Screw Grade 1 Type A (Iron / Zinc Black) (Small Box)

Rating:
88%

(+) Truss Head Tapping Screw Grade 1 Type A (Iron / Zinc Black) (Small Box)

Rating:
88%
from S$33.99
Min. 2 days
Material:  Iron
Surface Treatment:  Zinc black
Head Shape:  Truss
Socket Shape:  Cross hole
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
M2×12
M2.6×6
M2.6×8
M2.6×10
M2.6×12
M2.6×16
M2.6×20
Package Qty
Shipping
Price
Qty
 
 
 
1box(6000pc)
Min. 3 days
S$149.90
- +
1box(3000pc)
Min. 3 days
S$86.99
- +
1box(3500pc)
Min. 3 days
S$79.99
- +
1box(3000pc)
Min. 3 days
S$79.99
- +
1box(2500pc)
Min. 3 days
S$69.99
- +
1box(2000pc)
Min. 5 days
S$69.99
- +
1box(1500pc)
Min. 3 days
S$55.99
- +
1box(1200pc)
Min. 4 days
-
1box(2500pc)
Min. 3 days
S$66.99
- +
1box(2200pc)
Min. 3 days
S$49.99
- +
Length (mm)
Size of Cross Recess
Dimension d (mm)
Number of Threads
Dimension K (mm)
Dimension m (mm)
Dimension dk (mm)
Nominal Size of Screw
-
all
-
all
-
-
-
all
6
1
(Maximum) 2.1/(Minimum) 2
32
1.2
2.2
4.5
M2
12
1
(Maximum) 2.1/(Minimum) 2
32
1.2
2.2
4.5
M2
6
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
8
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
10
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
12
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
16
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
20
1
(Maximum) 2.7/(Minimum) 2.6
28
1.6
2.6
5.9
M2.6
5
1
(Maximum) 3.1/(Minimum) 3
24
1.9
2.9
6.9
M3
6
1
(Maximum) 3.1/(Minimum) 3
24
1.9
2.9
6.9
M3
Length (mm)
Size of Cross Recess
Dimension d (mm)
Number of Threads
Dimension K (mm)
Dimension m (mm)
Dimension dk (mm)
Nominal Size of Screw
  • Item #: 42498793

    Mfr #: M2×6

    Package Qty: 1box(6000pc)

    S$149.90

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 6 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.1/(Minimum) 2 Number of Threads 32 Dimension K (mm) 1.2 Dimension m (mm) 2.2 Dimension dk (mm) 4.5 Nominal Size of Screw M2

    - +
  • Item #: 42498802

    Mfr #: M2×12

    Package Qty: 1box(3000pc)

    S$86.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 12 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.1/(Minimum) 2 Number of Threads 32 Dimension K (mm) 1.2 Dimension m (mm) 2.2 Dimension dk (mm) 4.5 Nominal Size of Screw M2

    - +
  • Item #: 42498811

    Mfr #: M2.6×6

    Package Qty: 1box(3500pc)

    S$79.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 6 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    - +
  • Item #: 42498827

    Mfr #: M2.6×8

    Package Qty: 1box(3000pc)

    S$79.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 8 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    - +
  • Item #: 42498836

    Mfr #: M2.6×10

    Package Qty: 1box(2500pc)

    S$69.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 10 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    - +
  • Item #: 42498845

    Mfr #: M2.6×12

    Package Qty: 1box(2000pc)

    S$69.99

    Shipping: Min. 5 days

    Technical Specs:

    Length (mm) 12 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    - +
  • Item #: 42498854

    Mfr #: M2.6×16

    Package Qty: 1box(1500pc)

    S$55.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 16 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    - +
  • Item #: 42498863

    Mfr #: M2.6×20

    Package Qty: 1box(1200pc)

    -

    Shipping: Min. 4 days

    Technical Specs:

    Length (mm) 20 Size of Cross Recess 1 Dimension d (mm) (Maximum) 2.7/(Minimum) 2.6 Number of Threads 28 Dimension K (mm) 1.6 Dimension m (mm) 2.6 Dimension dk (mm) 5.9 Nominal Size of Screw M2.6

    X
  • Item #: 42498872

    Mfr #: M3×5

    Package Qty: 1box(2500pc)

    S$66.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 5 Size of Cross Recess 1 Dimension d (mm) (Maximum) 3.1/(Minimum) 3 Number of Threads 24 Dimension K (mm) 1.9 Dimension m (mm) 2.9 Dimension dk (mm) 6.9 Nominal Size of Screw M3

    - +
  • Item #: 42498881

    Mfr #: M3×6

    Package Qty: 1box(2200pc)

    S$49.99

    Shipping: Min. 3 days

    Technical Specs:

    Length (mm) 6 Size of Cross Recess 1 Dimension d (mm) (Maximum) 3.1/(Minimum) 3 Number of Threads 24 Dimension K (mm) 1.9 Dimension m (mm) 2.9 Dimension dk (mm) 6.9 Nominal Size of Screw M3

    - +

Customer Reviews

8 Item(s)

Show per page
  1. The stile behind the ceiling grid is black, so use a black truss screw to fasten it.
    Rating
    100%
    There is no particular problem. It was black, truss, and long was not a retail store, so I was saved.
    (Translated by machine.)

    Review by

    Posted on

  2. With motorcycle repair
    Rating
    100%
    It is very popular if you replace the rusted screw with a new one by attaching and detaching it every time.
    (Translated by machine.)

    Review by

    Posted on

  3. quantity
    Rating
    80%
    Having a little smaller lot will help reduce excess inventory.
    (Translated by machine.)

    Review by

    Posted on

  4. Fixing punching metal
    Rating
    20%
    It cannot be used in places where customers can see it. It was completely different from the finish of 42499046 (M3.5 × 18) that I purchased in a different size earlier, and it was a white thing that gave the impression of being non-black, rough, and full of scratches, as shown in the reference image of 42499387.
    (Translated by machine.)

    Review by

    Posted on

  5. Speaker installation.
    Rating
    100%
    The wide head makes it look great. I bought two types, a 3.5 mm one and a 4 mm one, and use them properly according to the size of the speaker mounting holes. Since you can buy them all at once, the price has been reduced to about one-third. That helps a lot.
    (Translated by machine.)

    Review by

    Posted on

  6. For motorcycle screws
    Rating
    100%
    It is just right for the screw of the air cleaner cover of Live Dio.
    (Translated by machine.)

    Review by

    Posted on

  7. During machine maintenance
    Rating
    100%
    I think that it is a good product that does not rust easily for the amount of money, and I would like to purchase it again
    (Translated by machine.)

    Review by

    Posted on

  8. Installation of parts, etc.
    Rating
    100%
    I bought it as a supplement to what I used to have. I like cospa.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account