All Category

Stainless Steel Spacer (Stainless Steel)

Rating:
98%
from S$4.29
Min. 2 days
Material:  Stainless steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
M8×10×12
M10×16×15
Package Qty
Shipping
Price
Qty
 
 
 
1pack(2pc)
Min. 2 days
S$5.69
- +
1pc
Min. 2 days
S$4.29
- +
Outer Diameter (Φmm)
Dimension B (Φmm)
Length (mm)
Nominal Diameter
Dimension A (Φmm)
all
all
all
all
all
10
10
12
8
8.2
16
16
15
10
10.2
Page
Outer Diameter (Φmm)
Dimension B (Φmm)
Length (mm)
Nominal Diameter
Dimension A (Φmm)
  • Item #: 42944851

    Mfr #: M8×10×12

    Package Qty: 1pack(2pc)

    S$5.69

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 10 Dimension B (Φmm) 10 Length (mm) 12 Nominal Diameter 8 Dimension A (Φmm) 8.2

    - +
  • Item #: 42944842

    Mfr #: M10×16×15

    Package Qty: 1pc

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 16 Dimension B (Φmm) 16 Length (mm) 15 Nominal Diameter 10 Dimension A (Φmm) 10.2

    - +
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. For creating a chain guide for your bike
    Rating
    100%
    I found it in a place where I was thinking of making my own because there was no commercial product of the right size and purchased it. It fits in the prepared M8 bolt without any problem, so it seems that you can make what you imagined. It will be completed together with the back-order urethane pipe.
    (Translated by machine.)

    Review by

    Posted on

  2. For motorcycles
    Rating
    100%
    I was saved with the size I wanted. Since I use it for motorcycles, I was concerned about accuracy (inner diameter). I have used it for about a year, but there is no problem at all.
    (Translated by machine.)

    Review by

    Posted on

  3. Jig production
    Rating
    100%
    We purchased to make jigs. We were able to produce a jig with high inner diameter accuracy.
    (Translated by machine.)

    Review by

    Posted on

  4. Bike maintenance
    Rating
    100%
    It was Don Pisha. It was used to replace the rear sprocket mounting bolts of H company OFF cars with taper bolts of 10 mm to 8 mm. The processing accuracy is good and the finish is such that the seams cannot be seen. It's a little expensive for a spacer, but it's a recommended product.
    (Translated by machine.)

    Review by

    Posted on

  5. As a spacer.
    Rating
    100%
    It is well made and is used repeatedly. I plan to purchase it in the future.
    (Translated by machine.)

    Review by

    Posted on

  6. As clamp bushing
    Rating
    100%
    I think the quality was good anyway. It was very helpful because there were a lot of sizes in the absence of STAINLESS BUSHING. It is a recommended product.
    (Translated by machine.)

    Review by

    Posted on

  7. Adjusting the height of the bike carrier.
    Rating
    100%
    The product is decent and the dimensions are accurate. The price is cheap and I am satisfied.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for customizing motorcycles.
    Rating
    100%
    Purchased to realize the image of customizing while restoring the bike. I wanted to put the muffler outside the company 1 cm outside, and when I was searching, I found a hit, so I bought it. It is quite attractive that there are various assortments to meet your needs.
    (Translated by machine.)

    Review by

    Posted on

  9. Spacer for 8mm shaft
    Rating
    80%
    The accuracy is satisfactory and the price is reasonable. The strength of the joint is unknown, but there seems to be no problem for the time being.
    (Translated by machine.)

    Review by

    Posted on

  10. Bearing conversion spacer
    Rating
    100%
    It is cheap and the product is in good condition. I want you to increase the variation of size.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account