All Category

Chip for milling SDKN

Rating:
94%
from S$48.99
Min. 2 days
* Be sure to wear protective equipment when using as there is a risk of injury.
* Do not use for any purpose other than its intended purpose.
Inscribed Circle Diameter (Φmm):  12.7
Clearance Angle (°):  15
Thickness (mm):  3.18
Material:  MNP40 (cermet)
Right or Left Hand:  None
with or without Hole:  None
Abrasive Materials:  P (steel)
Shape:  Square 90 °
Tolerance of Nose Position (mm):  ±0.013
Thickness Tolerance (mm):  ±0.025
Tolerance of Inscribed Circle (mm):  ±0.05~±0.13
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SDKN42ZTN
Package Qty
Shipping
Price
Qty
 
 
 
1box(10pc)
Min. 2 days
S$48.99
- +
Page
  • Item #: 44352892

    Mfr #: SDKN42ZTN

    Package Qty: 1box(10pc)

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 23

Show per page
  1. 6F processing of steel
    Rating
    100%
    Until now, I've been using chips from major manufacturers, but I'm very satisfied that I can use this cheap chip without any problems.
    (Translated by machine.)

    Review by

    Posted on

  2. For milling
    Rating
    100%
    For milling. Even though the material is cermet, it can be roughened as well as finished, so it is repeatable.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for milling
    Rating
    80%
    It is cheap and sufficient for use in the processing of ordinary steel, and I would like to continue using it in the future.
    (Translated by machine.)

    Review by

    Posted on

  4. Cutting
    Rating
    20%
    There is no problem with performance, but if the price increase is too severe and it is not much different from the manufacturer's product, there is no reason to use it.
    (Translated by machine.)

    Review by

    Posted on

  5. Machining
    Rating
    100%
    I used a T company chip, but it's almost the same. I will make a repeat order next time
    (Translated by machine.)

    Review by

    Posted on

  6. Face milling
    Rating
    100%
    Since it is made of a material with high toughness, it is cheaper than the manufacturer's equivalent product, which has high durability in rough grinding, and all the square chips in the company are this.
    (Translated by machine.)

    Review by

    Posted on

  7. Milling
    Rating
    100%
    I haven't used it yet, but I don't think it's a problem. I don't know the durability.
    (Translated by machine.)

    Review by

    Posted on

  8. Milling
    Rating
    100%
    Very good! You can use it with confidence! Since it is a consumable item, I want to purchase it many times.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for milling
    Rating
    100%
    The price is cheap and it helps. It is not inferior to other companies' equivalent products.
    (Translated by machine.)

    Review by

    Posted on

  10. Milling
    Rating
    100%
    The price is low and it can be used like other manufacturers. It is a repeat product.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 23

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account