All Category

Stainless steel plate (no hole)

Rating:
78%
from S$4.39
Min. 2 days
Thickness (mm):  0.5
Material:  Stainless steel
Specification:  With glue
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
6220-49
6220-61
6220-80
6220-100
6220-120
6220-130
6220-150
6220-170
6220-180
6220-200
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.39
- +
1pc
Min. 2 days
S$4.79
- +
1pc
Min. 2 days
S$6.69
- +
1pc
Min. 2 days
S$11.99
- +
1pc
Min. 2 days
S$12.99
- +
1pc
Min. 2 days
S$14.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$25.99
- +
1pc
Min. 2 days
S$27.99
- +
1pc
Min. 2 days
S$32.99
- +
Outer Diameter (Φmm)
all
49
61
80
100
120
130
150
170
180
200
Page
Outer Diameter (Φmm)
  • Item #: 40494781

    Mfr #: 6220-49

    Package Qty: 1pc

    S$4.39

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 49

    - +
  • Item #: 44394296

    Mfr #: 6220-61

    Package Qty: 1pc

    S$4.79

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 61

    - +
  • Item #: 44394305

    Mfr #: 6220-80

    Package Qty: 1pc

    S$6.69

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 80

    - +
  • Item #: 44394314

    Mfr #: 6220-100

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 100

    - +
  • Item #: 44394323

    Mfr #: 6220-120

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 120

    - +
  • Item #: 44394332

    Mfr #: 6220-130

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 130

    - +
  • Item #: 44394341

    Mfr #: 6220-150

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 150

    - +
  • Item #: 44394357

    Mfr #: 6220-170

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 170

    - +
  • Item #: 44394366

    Mfr #: 6220-180

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 180

    - +
  • Item #: 44394375

    Mfr #: 6220-200

    Package Qty: 1pc

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Outer Diameter (Φmm) 200

    - +
Page

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. For remodeling work
    Rating
    100%
    A little make-up may be required during the remodeling work. I have several types of this template on hand so that I can use it in case of emergency. ★
    (Translated by machine.)

    Review by

    Posted on

  2. For washbasin
    Rating
    100%
    Since I made it one-handed when replacing the valve and head of the wash basin, I used this because there are holes left, I used the attached double-sided tape as it is, but I am looking forward to the durability in the future.
    (Translated by machine.)

    Review by

    Posted on

  3. Close the hole after removing the student entrance Samtown.
    Rating
    80%
    I used to use the electric lock at the student entrance as a door, so I tried to fill the hole after removing Samtown.
    (Translated by machine.)

    Review by

    Posted on

  4. Cylinder hole closure
    Rating
    80%
    The lack of adhesion of the double-sided tape is a little noticeable, but there is no particular problem with the quality and price.
    (Translated by machine.)

    Review by

    Posted on

  5. Filling holes in p tile floors
    Rating
    100%
    I replaced the P tile on the floor of the office, but there was a hole in the floor for a telephone line with a diameter of about 3 cm, and after replacing it, I cut out the P tile by the size of the hole and pasted it from above. .. It looks good.
    (Translated by machine.)

    Review by

    Posted on

  6. Repairing holes in the floor
    Rating
    60%
    It was more fluent than I expected. Since it has been used on the floor, it easily deforms when stepped on. I think it's a good product for those who want something thin.
    (Translated by machine.)

    Review by

    Posted on

  7. I installed it as a blindfold in the place where I removed the thumb turn of the door.
    Rating
    100%
    I am very happy that it is very thin and there is no burr on the plate. Also, because it is made of stainless steel, it is good that it does not rust.
    (Translated by machine.)

    Review by

    Posted on

  8. For closing holes in the floor
    Rating
    60%
    The cover of the telephone line and power supply hole that I used before on the floor was old, and it was protruding about 10 mm, so I bought it to close it as closely as possible. Since it was a floor hole of about φ80, I used it by stacking two sheets, but there is no problem if a person steps on it, but it is dented on the caster of the chair. It's hard to balance thinness and strength, but it looks better.
    (Translated by machine.)

    Review by

    Posted on

  9. Filling unused wiring holes on flooring floors
    Rating
    100%
    The undulations were minimal, so it looked good and didn't feel strange.
    (Translated by machine.)

    Review by

    Posted on

  10. Removal trace cover of electrical equipment
    Rating
    60%
    Generally good, but a little thin
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account