All Category

Powerful Kikai Band C

Rating:
66%
from S$4.29
Min. 2 days
Band Width (mm):  8
Material:  Stainless steel, PP
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
5361-B
5361-D
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.29
- +
1pc
Min. 2 days
S$4.89
- +
Tightening Range (mm)
all
12~20
16~27
Page
Tightening Range (mm)
  • Item #: 44413293

    Mfr #: 5361-B

    Package Qty: 1pc

    S$4.29

    Shipping: Min. 2 days

    Technical Specs:

    Tightening Range (mm) 12~20

    - +
  • Item #: 44413302

    Mfr #: 5361-D

    Package Qty: 1pc

    S$4.89

    Shipping: Min. 2 days

    Technical Specs:

    Tightening Range (mm) 16~27

    - +
Page

Customer Reviews

7 Item(s)

Show per page
  1. Connect the hose to the faucet
    Rating
    100%
    The knob is large and easy to pinch. Scheduled to repeat.
    (Translated by machine.)

    Review by

    Posted on

  2. Installed on the faucet of a water hose
    Rating
    40%
    Unfortunately, the size is small and I thought it was OK to tighten it without waste, but I made a mistake in the applicable size.
    (Translated by machine.)

    Review by

    Posted on

  3. Fixing the hose to the hose nozzle, preventing water leakage
    Rating
    100%
    There was no problem with smooth tightening and strength. I want to use it again.
    (Translated by machine.)

    Review by

    Posted on

  4. Fixing watering nozzles
    Rating
    100%
    Of course, the yellow color that I thought was Kakudai, but when I turned it, it turned smoothly and there was no stress.
    (Translated by machine.)

    Review by

    Posted on

  5. Connect the water hose to the deck brush
    Rating
    20%
    The plastic knob was weak, and after using it several times, the root cracked and the essential knob came off. Other products are recommended even if they are a little expensive.
    (Translated by machine.)

    Review by

    Posted on

  6. Used when cleaning the toilet
    Rating
    80%
    I chose it because it is easy to remove because it is used only for cleaning, not always kept. If you use it many times, it feels like the rotation will get worse when tightening, so in such a case, applying CRC will improve the movement again.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for hoses
    Rating
    20%
    Once tightened and removed, the knobs (including screws) came off the next time it was tightened, making it unusable.
    (Translated by machine.)

    Review by

    Posted on

7 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account