All Category

Thread Diameter Conversion Adapter

Rating:
92%
from S$8.99
Min. 2 days
Black and plated, you can choose according to the bike. * The mounting screw diameter is for the mirror mounting part on the vehicle side, not the screw diameter on the mirror damper side that exists in some vehicle models.
* The other of the 2-piece set is a spacer for adjusting the left and right height.
Thread Pitch (mm):  1.25
Height (mm):  20 (Excluding screw part)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1set(2pc)
Min. 2 days
S$8.99
- +
1set(2pc)
Min. 2 days
S$8.99
- +
1set(2pc)
Min. 2 days
S$8.99
- +
1set(2pc)
Min. 2 days
S$8.99
- +
Color
all
Black
Chrome plating
Black
Chrome plating
Page
Color
  • Item #: 35375051

    Mfr #: C-1

    Package Qty: 1set(2pc)

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black

    - +
  • Item #: 35375067

    Mfr #: CM-1

    Package Qty: 1set(2pc)

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Chrome plating

    - +
  • Item #: 35375076

    Mfr #: C-2

    Package Qty: 1set(2pc)

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black

    - +
  • Item #: 35375085

    Mfr #: CM-2

    Package Qty: 1set(2pc)

    S$8.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Chrome plating

    - +
Page

Customer Reviews

Items 1 - 10 of 31

Show per page
  1. Change the bolt diameter of the mirror
    Rating
    100%
    The construction and paint are solid. Even after many years of use (used on other bikes), it has not rusted, so it is a reliable product.
    (Translated by machine.)

    Review by

    Posted on

  2. Honda monkey clutch side mirror installation
    Rating
    100%
    I purchased a screw diameter conversion adapter (10mm → 8mm) because the 8mm mirror could not be installed due to the replacement of the clutch lever. I was able to install it without any problems, but the right side is still 8mm, so if there is a set of 8mm → 8mm, the height will be the same. I would like to be able to purchase such a set.
    (Translated by machine.)

    Review by

    Posted on

  3. General-purpose mirror mounting
    Rating
    100%
    We purchased with general-purpose mirror installation. Most general-purpose mirrors have a diameter of 8 mm, but the diameter of the car body was 10 mm, so this part was needed. Since it is simply a screw or bolt, there is no problem with the system, and the mirror is on the upper side, so visibility is also good.
    (Translated by machine.)

    Review by

    Posted on

  4. C-2 MRROR ADATPERS
    Rating
    100%
    Many repeated purchases from Tanax via Monotaro.

    Review by Dallas

    Posted on

  5. C-2 MIRROR ADAPTER
    Rating
    100%
    Many repeated purchases from Tanax via Monotaro.

    Review by Dallas

    Posted on

  6. Installation of scooter rearview mirror
    Rating
    100%
    It can be used normally without any problems, maybe it would be better if there are several colors.
    (Translated by machine.)

    Review by

    Posted on

  7. When installing a motorcycle Yamaha general-purpose rearview mirror
    Rating
    100%
    I used it when attaching a Yamaha general-purpose rearview mirror to a motorcycle. It was a reasonable amount of money, so I was saved.
    (Translated by machine.)

    Review by

    Posted on

  8. Bike rearview mirror mounting
    Rating
    100%
    The mounting hole of the rearview mirror of the motorcycle was M8, but the mirror that arrived was M10. I had this product when I was in trouble. Fortunately, the mirror mounting part is about 15mm longer.
    (Translated by machine.)

    Review by

    Posted on

  9. Bike mirror
    Rating
    100%
    The mirror I got was converted from 10mm to 8mm and used. It's cheap and helpful.
    (Translated by machine.)

    Review by

    Posted on

  10. Bike rearview mirror screw size conversion
    Rating
    100%
    Used for thread conversion of rearview mirror. It is a good sincere product that expands the selection of rearview mirrors and is carefully made.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 31

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages