All Category

Round Die Metric Thread (M) Outside Diameter 25

Rating:
74%
from S$19.99
Min. 2 days
Material:  SKS2
Type of Thread:  M
Outer Diameter (Φmm):  25
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
RD M2×0.4
RD M2.5×0.45
RD M2.6×0.45
RD M3×0.5
RD M3×0.6
RD M4×0.7
RD M4×0.75
RD M5×0.8
RD M5×0.9
RD M6×1
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 6 days
S$21.99
- +
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 6 days
S$21.99
- +
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 7 days
S$21.99
- +
1pc
Min. 2 days
S$21.99
- +
Thickness (mm)
Thread Pitch
Nominal Size of Screw
-
all
all
About 9
0.4
M2
About 9
0.45
M2.5
About 9
0.45
M2.6
About 9
0.5
M3
About 9
0.6
M3
About 9
0.7
M4
About 9
0.75
M4
About 9
0.8
M5
About 9
0.9
M5
About 9
1
M6
Thickness (mm)
Thread Pitch
Nominal Size of Screw
  • Item #: 44546713

    Mfr #: RD M2×0.4

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.4 Nominal Size of Screw M2

    - +
  • Item #: 44546731

    Mfr #: RD M2.5×0.45

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.45 Nominal Size of Screw M2.5

    - +
  • Item #: 44546747

    Mfr #: RD M2.6×0.45

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.45 Nominal Size of Screw M2.6

    - +
  • Item #: 44546756

    Mfr #: RD M3×0.5

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.5 Nominal Size of Screw M3

    - +
  • Item #: 44546765

    Mfr #: RD M3×0.6

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.6 Nominal Size of Screw M3

    - +
  • Item #: 44546801

    Mfr #: RD M4×0.7

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.7 Nominal Size of Screw M4

    - +
  • Item #: 44546826

    Mfr #: RD M4×0.75

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 6 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.75 Nominal Size of Screw M4

    - +
  • Item #: 44546862

    Mfr #: RD M5×0.8

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.8 Nominal Size of Screw M5

    - +
  • Item #: 44546887

    Mfr #: RD M5×0.9

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 7 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 0.9 Nominal Size of Screw M5

    - +
  • Item #: 44546923

    Mfr #: RD M6×1

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Thickness (mm) About 9 Thread Pitch 1 Nominal Size of Screw M6

    - +

Customer Reviews

Items 1 - 10 of 23

Show per page
  1. Thread cutting for telescope trackers
    Rating
    100%
    If the introduction part is 0.5m longer, it will be easier to cut.
    (Translated by machine.)

    Review by

    Posted on

  2. Bolt fix
    Rating
    80%
    It can be used normally. This size is just right in the field.
    (Translated by machine.)

    Review by

    Posted on

  3. Shaft end screw formation
    Rating
    40%
    The thread became rough due to the processing into round steel, probably because the blade was loose. It is processed into round steel of about φ7.85 with S25C. There is no problem in correcting the thread of the bolt.
    (Translated by machine.)

    Review by

    Posted on

  4. Precision tools are here!
    Rating
    100%
    It will be very helpful! What you can buy cheaply at Pochi! Since I don't know the land on a business trip, I can find it efficiently without wandering around, which is really helpful.
    (Translated by machine.)

    Review by

    Posted on

  5. Threaded brass round bar
    Rating
    60%
    The brass round bar I tried to thread had a loose vise, so I improved the environment in various ways, but I couldn't thread it even if I tried to fix it firmly. I can't tell if this product is good or bad, but it may be difficult for beginners to cut male threads ...
    (Translated by machine.)

    Review by

    Posted on

  6. Extend the threaded part of off-the-shelf bolts
    Rating
    100%
    I threaded it by hand, but I was able to work with a relatively light force.
    (Translated by machine.)

    Review by

    Posted on

  7. Thread rework
    Rating
    40%
    The adjustment minus screw is small and I had a hard time tightening it.
    (Translated by machine.)

    Review by

    Posted on

  8. A 4 mm round bar was machined with an M4 x 0.7 die on a tapping drilling machine.
    Rating
    20%
    The screw thread around the entrance is crushed due to poor bite against the round bar.
    (Translated by machine.)

    Review by

    Posted on

  9. Manufacture of screws for engine parts
    Rating
    100%
    The bite was good and the thread cutting was very smooth. Another dice that I had before was dull, and this dice cut comfortably. I was motivated to buy it in the future.
    (Translated by machine.)

    Review by

    Posted on

  10. Tap off
    Rating
    40%
    I tapped 4 bolts, but the blade spilled from the 3rd bolt and I couldn't cut the tap. I thought I wanted a little more durability, but the price is cheap, so is it about this?
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 23

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account