For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, ironwork material, light top material, aluminum material, PVC pipe, metal siding material, etc. Only the following can be disconnected.)
The 147, 165, and 190 mm come with one chip guard ball that can be safely used with a circular saw for woodworking. * When using, be sure to wear protective glasses, dust mask, leather gloves for work, work clothes, etc., and keep in mind safety.
The 147, 165, and 190 mm come with one chip guard ball that can be safely used with a circular saw for woodworking. * When using, be sure to wear protective glasses, dust mask, leather gloves for work, work clothes, etc., and keep in mind safety.
Hole Diameter (mm): 20
slit: Included
Type: Silent, vibration control, silent type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Kitchen panel, magnet panel pastingThe magnetic panel cuts cleanly without sparks.
(Translated by machine.)This is a review for Item # : 45333504.Posted on
- Cutting aluminum materialI cut an aluminum angle 15x15x3t. I am satisfied because it was cut beautifully.
(Translated by machine.)This is a review for Item # : 45333531.Posted on
- DIY (mainly woodworking)Almighty ZERO has been purchased repeatedly. "Kuro +" is the best for clean cuts, but this product is suitable for me who often cuts hard. Durability is normal level, but it is perfect for the price.
(Translated by machine.)This is a review for Item # : 45333547.Posted on
- For renovation workI used to use a cheap multi. It's going to be useless soon, so this time it's expensive, but I tried using this. The price is more than double, so I expect durability.
(Translated by machine.)This is a review for Item # : 45333513.Posted on
- Features, etc.I bought it for a replacement, but I haven't had a chance to use it yet, so it's unused. It looks sharp.
(Translated by machine.)This is a review for Item # : 45333531.Posted on
- Used for all woodworking work at homeI tried various things I saw and heard about the circular saw blade, but at the end I settled on this. There are quite a few things that are highly rated and have a good reputation, but when I try to use them myself, they are not so, and I like this one the most after all.
(Translated by machine.)This is a review for Item # : 45333531.Posted on
- Woodworking, metalworkingIt is thin and sharp. It's 190mm in diameter, but I'd appreciate it if there was a slightly larger size.
(Translated by machine.)This is a review for Item # : 45333547.Posted on
- Expanded metal cuttingI tried cutting about 500 mm of iron expanded metal, which has been flattened and has a thickness of about 2 mm, but 90% of the chips flew in one shot. There is also one where the blade itself has broken. I was expecting iron because it was said that it was okay up to 3 mm, but is it not good for materials such as expanded that the blade does not hit continuously? It seems that there is no problem because it is just an image of cutting small iron materials continuously. In any case, the tip flew immediately after I started hitting the blade, so I didn't use it at all. I would like to ask the manufacturer's opinion whether it is such a thing or a defective product.
(Translated by machine.)This is a review for Item # : 45333531.Posted on
- Used when dismantling DIY shelvesNoise is a concern when using circular saws in the 23 wards. I used it for several hours during the dismantling work, so I didn't use it on holidays. Even when using it, I used the speed controller to reduce the rotation of the circular saw so that it would not make as loud a sound as possible. This tooth has the quietest cutting noise of any tooth I have ever used, so it is recommended for those who are suffering from noise.
(Translated by machine.)This is a review for Item # : 45333547.Posted on
- I used it for DIY. @I used it for cutting wood, plywood / color plywood, ironwork, aluminum, metal siding, etc., but there was no problem. I think it's a very good product.
(Translated by machine.)This is a review for Item # : 45333513.Posted on
Write Your Own Review