All Category

Crimp terminal with insulation coating (TG TC type) Rod type

Rating:
100%

Crimp terminal with insulation coating (TG TC type) Rod type

Rating:
100%
from S$18.99
Min. 2 days
* For copper wire only.
* Please use the compatible crimping tool specified by the manufacturer.
* Please use within the range of wire conjugation.
Operating Temperature Range (℃):  -40~+75
Rated Voltage (V):  300
Feature:  Flame retardant
Terminal:  HS (High Solid)
UL Standard Certification:  Included
CSA Standard Certification:  Included
Type:  Insulated crimp terminal
Material (Insulator):  PVC
Terminal Shape:  Rod shape
Flame Retardance:  UL94V-0
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
TGV TC-1.25-11
TGV TC-1.25-11
TGV TC-1.25-11S
TGV TC-1.25-16
TGV TC-1.25-16
TGV TC-1.25-16S
TGV TC-1.25-16S
TGV TC-1.25-20
TGV TC-1.25-20S
Package Qty
Shipping
Price
Qty
 
 
 
1box(100pc)
Min. 2 days
S$18.99
- +
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 2 days
S$23.99
- +
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 34 days
-
1box(100pc)
Min. 34 days
-
Wire Range (Stranded) (mm<sup>2</sup>)
Dimension F (Φmm)
Dimension H (mm)
Dimension l (mm)
Wire Crimping Range (AWG#)
Overall Length (mm)
Dimension D (Φmm)
Color
all
all
all
all
all
all
all
all
0.3~1.65
1.9
10.0
11.0
22~16
23
3.2
Transparent
0.3~1.65
1.9
10.0
11.0
22~16
23
3.2
Red
0.3~1.65
1.5
10.0
11.0
22~16
23
3.2
Red
0.3~1.65
1.9
10.0
16.0
22~16
27.5
3.2
Transparent
0.3~1.65
1.9
10.0
16.0
22~16
27.5
3.2
Red
0.3~1.65
1.5
10.0
16.0
22~16
27.5
3.2
Transparent
0.3~1.65
1.5
10.0
16.0
22~16
27.5
3.2
Red
0.3~1.65
1.9
10.0
20.0
22~16
31.5
3.2
Red
0.3~1.65
1.5
10.0
20.0
22~16
31.5
3.2
Red
Wire Range (Stranded) (mm<sup>2</sup>)
Dimension F (Φmm)
Dimension H (mm)
Dimension l (mm)
Wire Crimping Range (AWG#)
Overall Length (mm)
Dimension D (Φmm)
Color
  • Item #: 45326696

    Mfr #: TGV TC-1.25-11

    Package Qty: 1box(100pc)

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.9 Dimension H (mm) 10.0 Dimension l (mm) 11.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 23 Dimension D (Φmm) 3.2 Color Transparent

    - +
  • Item #: 45326705

    Mfr #: TGV TC-1.25-11

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.9 Dimension H (mm) 10.0 Dimension l (mm) 11.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 23 Dimension D (Φmm) 3.2 Color Red

    X
  • Item #: 45326723

    Mfr #: TGV TC-1.25-11S

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.5 Dimension H (mm) 10.0 Dimension l (mm) 11.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 23 Dimension D (Φmm) 3.2 Color Red

    X
  • Item #: 45326732

    Mfr #: TGV TC-1.25-16

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.9 Dimension H (mm) 10.0 Dimension l (mm) 16.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 27.5 Dimension D (Φmm) 3.2 Color Transparent

    X
  • Item #: 45326741

    Mfr #: TGV TC-1.25-16

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.9 Dimension H (mm) 10.0 Dimension l (mm) 16.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 27.5 Dimension D (Φmm) 3.2 Color Red

    X
  • Item #: 45326757

    Mfr #: TGV TC-1.25-16S

    Package Qty: 1box(100pc)

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.5 Dimension H (mm) 10.0 Dimension l (mm) 16.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 27.5 Dimension D (Φmm) 3.2 Color Transparent

    - +
  • Item #: 45326766

    Mfr #: TGV TC-1.25-16S

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.5 Dimension H (mm) 10.0 Dimension l (mm) 16.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 27.5 Dimension D (Φmm) 3.2 Color Red

    X
  • Item #: 45326775

    Mfr #: TGV TC-1.25-20

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.9 Dimension H (mm) 10.0 Dimension l (mm) 20.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 31.5 Dimension D (Φmm) 3.2 Color Red

    X
  • Item #: 45326784

    Mfr #: TGV TC-1.25-20S

    Package Qty: 1box(100pc)

    -

    Shipping: Min. 34 days

    Technical Specs:

    Wire Range (Stranded) (mm2) 0.3~1.65 Dimension F (Φmm) 1.5 Dimension H (mm) 10.0 Dimension l (mm) 20.0 Wire Crimping Range (AWG#) 22~16 Overall Length (mm) 31.5 Dimension D (Φmm) 3.2 Color Red

    X

Customer Reviews

1 Item

Show per page
  1. Used for soldering electric wires to the board
    Rating
    100%
    I don't know if it's the original purpose, but if you solder the wire directly to the board, the root will be weakened and it will be troublesome to fix it when re-soldering, so I soldered it through this terminal. The results are as good as expected and I would like to continue using them in the same way. You can see the inside even if it is transparent. * I don't like colored because the color and function do not match.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account