All Category

Solderless Terminal for Copper Sleeves (Y Type, E Type)

Rating:
87%

Solderless Terminal for Copper Sleeves (Y Type, E Type)

Rating:
87%
from S$12.99
Min. 2 days
* E type is a product compatible with the small rail type terminal block (DIN) type for equipment, and the foot length is shorter than the conventional product.
* For copper wire only.
* Please use the compatible crimping tool specified by the manufacturer.
* Please use within the range of wire conjugation.
Type:  Bare crimp terminal
Terminal Shape:  Open tip type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
1.25Y-3LE
Package Qty
Shipping
Price
Qty
 
 
 
1box(100pc)
Min. 2 days
S$12.99
- +
1box(100pc)
Min. 2 days
S$12.99
- +
1box(100pc)
Min. 49 days
S$47.99
- +
1box(100pc)
Min. 49 days
S$47.99
- +
Width (mm)
Wire Crimping Range (Single Wire) (mm)
Overall Length (mm)
Dimension d (Φmm)
Dimension d2 (Φmm)
Wire Range (Stranded) (mm<sup>2</sup>)
Dimension D (Φmm)
Wire Crimping Range (AWG#)
Dimension E (mm)
Dimension F (mm)
Available Screw Diameter
Terminal
all
all
all
all
all
all
all
all
all
all
all
all
6.2
0.57~1.44
14
1.7
3.7
0.25~1.65
3.4
22~16
4.5
6.8
M3
HS (High Solid)
5.9
1.14~1.82
14
2.3
3.2
1.04~2.63
4.2
16~14
4.5
6.6
M3
HS (High Solid)
10.5
2.89~3.65
21
4.5
5.3
6.64~10.52
7.1
8
8.4
8.6
M5
-
10.5
2.89~3.65
21
4.5
6.4
6.64~10.52
7.1
8
8.4
8.6
M6
-
Page
Width (mm)
Wire Crimping Range (Single Wire) (mm)
Overall Length (mm)
Dimension d (Φmm)
Dimension d2 (Φmm)
Wire Range (Stranded) (mm<sup>2</sup>)
Dimension D (Φmm)
Wire Crimping Range (AWG#)
Dimension E (mm)
Dimension F (mm)
Available Screw Diameter
Terminal
  • Item #: 45320432

    Mfr #: 1.25Y-3LE

    Package Qty: 1box(100pc)

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 6.2 Wire Crimping Range (Single Wire) (mm) 0.57~1.44 Overall Length (mm) 14 Dimension d (Φmm) 1.7 Dimension d2 (Φmm) 3.7 Wire Range (Stranded) (mm2) 0.25~1.65 Dimension D (Φmm) 3.4 Wire Crimping Range (AWG#) 22~16 Dimension E (mm) 4.5 Dimension F (mm) 6.8 Available Screw Diameter M3 Terminal HS (High Solid)

    - +
  • Item #: 45320475

    Mfr #: 2Y-3E

    Package Qty: 1box(100pc)

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 5.9 Wire Crimping Range (Single Wire) (mm) 1.14~1.82 Overall Length (mm) 14 Dimension d (Φmm) 2.3 Dimension d2 (Φmm) 3.2 Wire Range (Stranded) (mm2) 1.04~2.63 Dimension D (Φmm) 4.2 Wire Crimping Range (AWG#) 16~14 Dimension E (mm) 4.5 Dimension F (mm) 6.6 Available Screw Diameter M3 Terminal HS (High Solid)

    - +
  • Item #: 45320493

    Mfr #: 8Y-5E

    Package Qty: 1box(100pc)

    S$47.99

    Shipping: Min. 49 days

    Technical Specs:

    Width (mm) 10.5 Wire Crimping Range (Single Wire) (mm) 2.89~3.65 Overall Length (mm) 21 Dimension d (Φmm) 4.5 Dimension d2 (Φmm) 5.3 Wire Range (Stranded) (mm2) 6.64~10.52 Dimension D (Φmm) 7.1 Wire Crimping Range (AWG#) 8 Dimension E (mm) 8.4 Dimension F (mm) 8.6 Available Screw Diameter M5 Terminal -

    - +
  • Item #: 45320502

    Mfr #: 8Y-6E

    Package Qty: 1box(100pc)

    S$47.99

    Shipping: Min. 49 days

    Technical Specs:

    Width (mm) 10.5 Wire Crimping Range (Single Wire) (mm) 2.89~3.65 Overall Length (mm) 21 Dimension d (Φmm) 4.5 Dimension d2 (Φmm) 6.4 Wire Range (Stranded) (mm2) 6.64~10.52 Dimension D (Φmm) 7.1 Wire Crimping Range (AWG#) 8 Dimension E (mm) 8.4 Dimension F (mm) 8.6 Available Screw Diameter M6 Terminal -

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. Mechanical repair Electrical wiring repair work
    Rating
    60%
    I don't think you need a plastic case. I always replace everything with another case, so if I put it in a bag, the price can be reduced?
    (Translated by machine.)

    Review by

    Posted on

  2. Internal wiring of audio equipment
    Rating
    100%
    Since it is made of Nichifu, it is helpful to be able to use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  3. For switch box connection
    Rating
    100%
    I'm glad I bought it cheaply, and since it's Nichifu, I can use it normally.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account