All Category

New Aluminum Laundry Holder Mini

Rating:
95%
from S$19.99
Min. 2 days
Space-saving and easy to handle!
It's foldable and you can leave the rod hanging!
Suitable for studio apartments and small groups. Wall type * Mounting parts are not included.
Allowable Load (kg):  100
Size (mm):  295
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Stain Color
SH-LMH295B
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$19.99
- +
Type
Color
Material
all
all
all
Wall mounted type
-
-
Wall mounted type
-
-
-
Black
Body: Aluminum die cast, black paint
Page
Type
Color
Material
  • Item #: 45505871

    Mfr #: White

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Type Wall mounted type Color - Material -

    - +
  • Item #: 45505887

    Mfr #: Stain Color

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Type Wall mounted type Color - Material -

    - +
  • Item #: 55077576

    Mfr #: SH-LMH295B

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Type - Color Black Material Body: Aluminum die cast, black paint

    - +
Page

Customer Reviews

Items 1 - 10 of 13

Show per page
  1. Attached to the pillar of the stockyard
    Rating
    100%
    I bought iron plate screws from the home center on the pillars of the stockyard, made holes in advance with impact, and then attached them.
    (Translated by machine.)

    Review by

    Posted on

  2. For indoor clothesline
    Rating
    80%
    I bought it as an indoor clothesline holder. I was looking for a type with a holder that goes down because of the mounting location, and found it here. The strength, mounting method, appearance, etc. are perfect without any problems.
    (Translated by machine.)

    Review by

    Posted on

  3. For drying clothes
    Rating
    100%
    It was a very beautiful product and it seemed to be durable, so it seems that it can be used with confidence. It would have been nice if a special screw was also attached or could be selected and purchased.
    (Translated by machine.)

    Review by

    Posted on

  4. Clothesline for indoor use
    Rating
    100%
    The design is simple and robust. I really like it. I bought it twice. I would like you to attach mounting screws and washers as an accessory.
    (Translated by machine.)

    Review by

    Posted on

  5. Laundry drying
    Rating
    100%
    We purchase for room drying. It's usually folded, so it shouldn't stand out. Also, it is quite convenient because you can use hooks etc. even in the folded state. You can install a clothesline, etc. at a position beyond the curtain rail, so GOOD (I used to hang laundry on the curtain rail, so I was worried that it might break soon.)
    (Translated by machine.)

    Review by

    Posted on

  6. Indoors!
    Rating
    100%
    The same thing was originally attached, and if you wanted it in another room, you could find it in Monotaro!
    (Translated by machine.)

    Review by

    Posted on

  7. For outdoor laundry drying
    Rating
    100%
    I think it's a very good product because it's solid for its low price.
    (Translated by machine.)

    Review by

    Posted on

  8. For returning home
    Rating
    100%
    The price is cheap and durable, and the size is reasonable, so I really like it.
    (Translated by machine.)

    Review by

    Posted on

  9. Upstairs balcony
    Rating
    100%
    It was my first shopping. The item looks more profound and fashionable than I expected.
    (Translated by machine.)

    Review by

    Posted on

  10. For indoor hanger rack
    Rating
    100%
    Used when hanging a hanger in the room. It is not often hung on a wall hanger, but if you use it as a hanger hanger with a clothesline of about 1 m (a pipe is also acceptable), you can hang it in large quantities. The length is free depending on the clothesline, and it is firmly fixed to the wall so it can withstand the weight and is safe. If you fold it up when you don't need to hang a hanger, such as summer, it won't stand out.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 13

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account