All Category

Redhead Maruyoshi face brush

Rating:
90%
from S$4.29
Min. 6 days
It is widely used for edging, correcting and proofreading signs, lettering, illustrations, photographs, etc.
Handle Length (mm):  175~178
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Medium
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$4.29
- +
1pc
Min. 6 days
S$4.69
- +
1pc
Min. 6 days
S$4.99
- +
Bristle Length (mm)
Bristle Width (mm)
Type
all
all
all
15(21)
2.0
S
17(22)
2.5
Medium
20(26)
3.5
L
Page
Bristle Length (mm)
Bristle Width (mm)
Type
  • Item #: 45516082

    Mfr #: Small

    Package Qty: 1pc

    S$4.29

    Shipping: Min. 6 days

    Technical Specs:

    Bristle Length (mm) 15(21) Bristle Width (mm) 2.0 Type S

    - +
  • Item #: 45516091

    Mfr #: Medium

    Package Qty: 1pc

    S$4.69

    Shipping: Min. 6 days

    Technical Specs:

    Bristle Length (mm) 17(22) Bristle Width (mm) 2.5 Type Medium

    - +
  • Item #: 45516107

    Mfr #: Big

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Bristle Length (mm) 20(26) Bristle Width (mm) 3.5 Type L

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. An illustration
    Rating
    80%
    The hair is soft, so you have to be careful about how much force you use. To put it in detail, the part of the letter "small" on the handle bleeds a little when washed with water. However, there are no drawbacks to the brush, and I felt that it could be used in various places, so I think it is a relatively good brush to use.
    (Translated by machine.)

    Review by

    Posted on

  2. During painting work
    Rating
    100%
    For the price, I think it's very good that it has a waist and the tips are organized. I like it. Because of my work, I buy it on my own, so it's cheap and very helpful. I want to repeat it from now on.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account