With inner diameter adjustment stat, just fit cable does not spill on various cable inner diameters, with spill prevention roller brake (strength adjustment is possible) With rubber legs that do not damage the floor (for stacking)
Storage and drawer of various cables
Capacity: (Storable) Diameter Φ440 x Height 135mm
Maximum Load (kg): (Storage) 40 (per unit)
Maximum Number of Stacking: 4 steps
Diameter (Φmm): 460
Dimensions (Width W x Height H) (mm): 500×240
Mass (kg): 7.8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Work efficiency is completely different depending on whether it is present or not. Think you were deceived and try using it once (Translated by machine.)