A comfortable fit for everyone with three adjustment functions.
The height of the nose bridge can be adjusted in 3 steps.
Adjustable frame angle.
You can adjust the strength to pinch the head by sliding the parts built into the frame side.
The height of the nose bridge can be adjusted in 3 steps.
Adjustable frame angle.
You can adjust the strength to pinch the head by sliding the parts built into the frame side.
Adjustment Function: Adjustable angle
Lens: Anti-fog
Shape: Binocular type
Lens Color: Clear
Finish Processing: Hardening process
Material: Polycarbonate, plastic, rubber
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Mowing workWorks well as dust proof glasses. It is also good that the nose part can be pulled out in three stages. It cuts UV rays, is easy to see, and is reasonably priced.
(Translated by machine.)This is a review for Item # : 68076364.Posted on
- Agricultural workIt is a repeater because it has the best cost performance and is easy to use.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- Eye protection for work when removing existing equipmentIt's comfortable to wear, and it's easier to work with. It also helped protect contact lenses.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- Nose pad adjustmentWhen I bought it 4 years ago, I was happy that I could adjust the position of the nose pad up and down and increase the distance from the face to prevent fogging, but I bought this time. Has lost its adjustment mechanism. Also, the accuracy of the lens may be lower than before. I thought. This kind of cost reduction of "silently changing specifications" seems to be an American multinational company. Unfortunately, it doesn't make much sense to repeat.
(Translated by machine.)This is a review for Item # : 68076373.Posted on
- UV protection during walksSince there is no UV mark or printing on the main body, I am worried whether it is UV. There is also a similar company model for "UV-free eye protection"-. It has a moderate weight and is easy to hang. It is easy to adjust the hardness of the vine part, and I think it has a good structure. There is no distortion of the lens, and it is ideal for protecting the eyes when walking. With the trust of the manufacturer, I want to use it carefully. There is no UV display, so there is a deduction of 1.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- Pruning workUsed for pruning work and protection of mowing eyes. Light and very easy to see. A lens that is so easy to see that you sometimes forget to wear glasses. If it gets scratched as you use it, it will be hard to see, but it is not expensive considering the ease of viewing and the protection of your eyes.
(Translated by machine.)Posted on
- High cost performance-There are few gaps not only on the side but also on the top and bottom. ·lens? The part is highly transparent and you will not feel any distortion of the image.・ However, it may not fit people with small (thin) faces such as women.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- Agricultural workThe adjustment range is very large, and it fits well on my face, where the height of the ears on the left and right is quite different. It is a feature that other products do not have, so I hope that Mr. Monotaro will handle it forever.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- For bike commuting and mowingI used to use the one I bought at the home center, but the feeling of use is completely different and it is very easy to use.
(Translated by machine.)This is a review for Item # : 46747242.Posted on
- During mowing work, etc.I've used a lot of protective goggles, but I like them the most. You can make fine adjustments, the lens is not easily scratched, and you work outdoors a lot, so I think the UV protection function is also good.
(Translated by machine.)This is a review for Item # : 68076364.Posted on
Write Your Own Review