All Category

Protector Cord Cover

Rating:
92%
from S$5.59
Min. 2 days
Ideal for preventing stumbling and covering wiring. Allows smooth passage of trolleys and wagons. It is also possible to put it under the carpet. From February 1, 2023, special fares will be set.
Length (mm):  1000
Material:  ABS resin
Specification:  Without tape
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
FPM-0-1
FPM-0-1BE
FPM-1-1
FPMU-2-1BE
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$5.59
S$19.98
/unit
- +
1pc
Min. 2 days
S$5.59
S$19.98
/unit
- +
1pc
Min. 2 days
S$9.49
S$19.98
/unit
- +
1pc
Min. 2 days
S$14.99
S$19.98
/unit
- +
Color
Type
all
all
Gray
No. 0
Beige
No. 0
Gray
No. 1
Beige
No. 2 (thin)
Page
Color
Type
  • Item #: 46810285

    Mfr #: FPM-0-1

    Package Qty: 1pc

    S$5.59

    Shipping: Min. 2 days

    Extra Shipping Charge: S$19.98/unit

    Technical Specs:

    Color Gray Type No. 0

    - +
  • Item #: 46810294

    Mfr #: FPM-0-1BE

    Package Qty: 1pc

    S$5.59

    Shipping: Min. 2 days

    Extra Shipping Charge: S$19.98/unit

    Technical Specs:

    Color Beige Type No. 0

    - +
  • Item #: 46810303

    Mfr #: FPM-1-1

    Package Qty: 1pc

    S$9.49

    Shipping: Min. 2 days

    Extra Shipping Charge: S$19.98/unit

    Technical Specs:

    Color Gray Type No. 1

    - +
  • Item #: 46810355

    Mfr #: FPMU-2-1BE

    Package Qty: 1pc

    S$14.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$19.98/unit

    Technical Specs:

    Color Beige Type No. 2 (thin)

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Hiding lines on your computer
    Rating
    100%
    It was very good. It fits easily and is beautifully finished.
    (Translated by machine.)

    Review by

    Posted on

  2. Coordination of wiring in the office
    Rating
    80%
    We were able to reduce costs compared to polite and prompt delivery and purchase at home centers. The quality was also quite satisfactory.
    (Translated by machine.)

    Review by

    Posted on

  3. Wiring mall in the office
    Rating
    60%
    It was damaged in 2 months in the place where you step on it. Reinforce the cover of the mall and use it.
    (Translated by machine.)

    Review by

    Posted on

  4. When wiring the floor
    Rating
    80%
    The product was usable without any problems, which saves money. I would be very happy if it came with tape.
    (Translated by machine.)

    Review by

    Posted on

  5. Used for hot carpet cords
    Rating
    100%
    I thought I wouldn't stumble on the hot carpet cord, and when I was looking for a solution, I found this and used it. Since it is not fixed, it will move even if it stumbles, so I think it is unlikely to fall. I don't have to worry about trampling, so I don't care. Also, the code has been cleaned up and the room feels good. Cord installation is also convenient with one touch. Thanks!
    (Translated by machine.)

    Review by

    Posted on

  6. Wiring in the office
    Rating
    100%
    It is used to hide the wiring in the office. It can be used without any problem in terms of strength.
    (Translated by machine.)

    Review by

    Posted on

  7. Wiring protection
    Rating
    100%
    Easy-to-understand dimensional drawings are included, making it easy to select.
    (Translated by machine.)

    Review by

    Posted on

  8. Cable protection
    Rating
    100%
    It's big and solid, so you can protect it even with a lot of cables.
    (Translated by machine.)

    Review by

    Posted on

  9. Extension cord for oil fan heater
    Rating
    100%
    I bought it because there weren't many that could contain a thick extension cord.
    (Translated by machine.)

    Review by

    Posted on

  10. Microphone cable wiring cover
    Rating
    100%
    I installed it on the floor carpet. It is a type without back tape. I was saved because the local home improvement store did not sell a mall of this size.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages