All Category

LED stand light "Lumion"

Rating:
67%
Brightly illuminates with 2 3W white LED lights. You can freely adjust the irradiation angle with the flexible arm. Electricity charges are about 0.12 yen per hour with power-saving LED lights (calculated from the estimated unit price of 22 yen / kwh)
Lightweight and compact, it is convenient to carry
Input:  100-240V 50/60Hz
Light Source:  3W white LED x 2
Brightness (Lm):  90
Cable Length (m):  About 1.8
Arm Dimensions (mm):  About 320
Base Dimensions (mm):  About 70 × 120
Mass (g):  Approx. 360 (excluding AC adapter)
Output:  DC12V
Power Supply:  Dedicated AC adapter
Types of Light Bulb:  LED
Dimension (mm):  Shade / approx. 50 x 85
arm:  flexible
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SL-104WT
SL-104BK
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
-
1pc
Min. 2 days
-
Color (Body)
all
White
Black
Page
Color (Body)
  • Item #: 47311363

    Mfr #: SL-104WT

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) White

    X
  • Item #: 47311372

    Mfr #: SL-104BK

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Black

    X
Page

Customer Reviews

9 Item(s)

Show per page
  1. General office work
    Rating
    80%
    Brightness and height are a little unsatisfactory. I want you to put the power supply in the pedestal.
    (Translated by machine.)

    Review by

    Posted on

  2. Office work
    Rating
    100%
    Although it is compact with LED, it has good brightness and is suitable for office work.
    (Translated by machine.)

    Review by

    Posted on

  3. Stupid question Do you have this question? Is there anyone who interrogates or writes? It ’s to illuminate your hand ~
    Rating
    80%
    It feels good
    (Translated by machine.)

    Review by

    Posted on

  4. Desktop work
    Rating
    80%
    Brighter than I expected and satisfied. However, if you shake your head, you will fall down. Where you want a little more weight.
    (Translated by machine.)

    Review by

    Posted on

  5. Used on the desk
    Rating
    40%
    I bought two, one was half a year, and the other was seven months later. Why is it an LED?
    (Translated by machine.)

    Review by

    Posted on

  6. Used for proof in front of desktop computer
    Rating
    100%
    I am using it very conveniently
    (Translated by machine.)

    Review by

    Posted on

  7. Dark desk task light
    Rating
    20%
    The LED bulb started to burn out in 6 months from the purchase, and it was completely wiped out in 8 months. It seems to be used as a disposable light of 250 yen / month.
    (Translated by machine.)

    Review by

    Posted on

  8. desk work
    Rating
    80%
    It feels good for the amount of money.
    (Translated by machine.)

    Review by

    Posted on

  9. Office work
    Rating
    20%
    I bought it because I thought it wouldn't take up much space to illuminate the desk when I was in the office, but I couldn't use it because the illuminating range was narrow.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account