Larger lock pedal for easy stepping with safety shoes. Safety is improved by rounding the corners of each pedal by drawing. Furthermore, the notch on the plate prevents the safety shoes from being pinched. It is a safety-first'market-in'product that was created by reflecting the voices of the field. The large pedal size makes it easy to step on with your toes. The corners of the pedal are rounded for safety and security.
Mounting Hole Spacing, P1 x P2 (mm): 100×100(85×85)
Mounting Hole Diameter (Φmm): 11
Plate Dimensions, F1 x F2 (mm): 120×120
Mounting Screw Spacing (mm): 85~100×85~100
RoHS directive (corresponding to 10 substances): Correspondence
Material: Steel
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Lift up to fix the workbench with the adjusterThe product is well made and I am very satisfied. The paint is solid and perfect. It seemed a little expensive, but it was a great answer.
(Translated by machine.)This is a review for Item # : 48857584.Posted on
- Attached to a dolly without a stopperIt was the product you wanted
(Translated by machine.)This is a review for Item # : 48857584.Posted on
- Used as a trolley stopper for indoor workThere is no problem with how to use it, but it would have been better if rubber had been attached to the stopper.
(Translated by machine.)This is a review for Item # : 48857593.Posted on
- For fixing mobile stairsI was able to fix it firmly and I was satisfied with the size of the pedal.
(Translated by machine.)This is a review for Item # : 48857584.Posted on
- Used for a simple brake on a dolly.After all, the ease with which you can apply and release the brakes with a single kick is attractive.
(Translated by machine.)This is a review for Item # : 48857584.Posted on
Write Your Own Review