By adopting an impact shaft shank, it can be widely used from electric drills to impact drivers. With a body with an effective depth of 40 mm and a brimless specification, it is possible to penetrate the work material.
Work material: Thin iron plate (3.2 mm or less), aluminum plate (3.2 mm or less), vinyl chloride plate, resin plate, wood, FRP plate, etc.
Effective Length (mm): 40
Shank Diameter (Φmm): 6.35
Blade Thickness (mm): About 1.6
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling a wooden wallIt is used for drilling holes in wooden walls, but it should be a little longer for deeper use.
(Translated by machine.)This is a review for Item # : 48853061.Posted on
- Creating one-off partsRecommended for use on drill stands and drilling machines.
(Translated by machine.)This is a review for Item # : 48853147.Posted on
- Drilling holes in an iron plateThe blade of the center drill was damaged by the first use. It cannot be said that there is no problem in how to apply the load, but it is too vulnerable.
(Translated by machine.)This is a review for Item # : 48853034.Posted on
- Drilling holes when piping through pipes, etc.I was able to work smoothly without getting caught in long dimensions
(Translated by machine.)This is a review for Item # : 48853156.Posted on
- During plumbing workI am very satisfied, because there is no brim, it can be used even in deep walls.
(Translated by machine.)This is a review for Item # : 48853183.Posted on
- Drilling EPSIt is used for drilling holes in EPS panels with a thickness of 25 mm. EPS remains in the hole saw, so I want the structure to be easy to remove when making holes.
(Translated by machine.)This is a review for Item # : 48853183.Posted on
- Drilling through holesIt is nice to be able to make a through hole without a brim, but the welded part of the body part is raised and it interferes with the inner wall of the hole because it is larger than the outer diameter of the blade. I don't think
(Translated by machine.)This is a review for Item # : 48853061.Posted on
- Wiring workSelect at COSPA! The sharpness is better than expected. Satisfied with penetration ability
(Translated by machine.)This is a review for Item # : 48853156.Posted on
- Car maintenanceI used it to make a through hole in the bag-shaped bumper. Since there is no brim, you can make a hole on the other side from the first hole as it is, so it was accurate and easy to work on one side.
(Translated by machine.)This is a review for Item # : 48853086.Posted on
- Used for drilling thick aluminum materialsIt was used for drilling holes in aluminum planks, and I purchased several of them, including spares, but the blades were long-lasting and the number of blades used was less than planned.
(Translated by machine.)This is a review for Item # : 48853156.Posted on
Write Your Own Review