A shock absorber that is soft and has excellent cushioning properties. It has excellent weather resistance and is suitable for outdoor use.
In the parking lot.
Length (m): 1
Mass (g): 460
Width W x Thickness x Height H (mm): 70×16×55
Shape: L-shaped
Material: Polyurethane
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Attached to the garage pillar Used to prevent the car door from being scratched.I used all kinds of double-sided tape to attach it, but I couldn't use it because the tape didn't stick, so I disposed of it. Then I bought another cushion.
(Translated by machine.)This is a review for Item # : 49036793.Posted on
Write Your Own Review