Thin blade type (M42) Excellent sharpness and long life due to the use of the cutting edge.
From 14 to 35 mm, it can be used with a charging drill driver due to the hexagonal shaft shank specifications.
Since the center drill is equipped with a debris removal spring, the work of removing debris is reduced. Work material: Iron plate (3.3 mm or less), woodwork, PVC, plastic.
From 14 to 35 mm, it can be used with a charging drill driver due to the hexagonal shaft shank specifications.
Since the center drill is equipped with a debris removal spring, the work of removing debris is reduced. Work material: Iron plate (3.3 mm or less), woodwork, PVC, plastic.
Blade Thickness (mm): 0.9
Effective Length (mm): 25
Material: Blade: Cobalt bimetal steel (M42)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For drilling holes in electric boxesThe salt drill has a spring, and I'm glad that the unnecessary parts can be removed after making a hole.
(Translated by machine.)This is a review for Item # : 49039794.Posted on
- Drilling mainly in 1.6 mm steelI've been using Has BM, but I bought it after seeing the reviews of other people because the price is cheap. It is very good because the blade can be removed from the main body when the cutting residue cannot be removed. From now on, we plan to shift to this series.
(Translated by machine.)Posted on
- Drilling woodDrilling wood, 300 rpm, it takes time, so when I switched to 1000 rpm, the thickness was 2 cm imported pine wood immediately.
(Translated by machine.)This is a review for Item # : 49039821.Posted on
- Drilling an aluminum plate (thickness 2 mm)It was used for machining the holding hole of the light load bearing of the mechanical device, but a hole of about φ19.5 was machined for the nominal diameter of 19, and another part was additionally attached as a housing. There seems to be a problem with the alignment of the blades. With the φ14-22 hole saws used so far, the nominal diameter was within +0.1.
(Translated by machine.)This is a review for Item # : 49039715.Posted on
- Electrical constructionIt cuts very well! I still don't know how durable it is, but at this stage I will repeat it.
(Translated by machine.)This is a review for Item # : 49039855.Posted on
- When drilling holes in the control panel boxFor processing 60 35 mm holes in a 1.6 mm thick steel plate box. Good sharpness because the body is thin. Since there is no heat generation, the paint will not burn. As a result, there are few burrs and the finish is easy. The high-speed steel hole saw purchased together has many burrs, and this product is clearly superior. In addition, the spring of the center drill will automatically eject the punched plate comfortably. I ordered an additional 27mm one after tasting it.
(Translated by machine.)This is a review for Item # : 49039873.Posted on
- That's a difficult question.It was a cheap and satisfying product.
(Translated by machine.)This is a review for Item # : 49039995.Posted on
- EX muffler flange productionI used it on a 4mm iron plate many times in a row, but the sharpness did not change and it worked well.
(Translated by machine.)This is a review for Item # : 49040031.Posted on
- LGS drillingI think it's a product as it is, but a thinner blade is better.
(Translated by machine.)This is a review for Item # : 49039961.Posted on
- DIY wood drillingSince it is an integrated type, accurate drilling was possible. I bought it for woodworking, but if I attach it to an electric drill without speed control and use it as it is, it will rotate too fast and it is very dangerous. When the blade of the cutter got caught in the wood, the electric drill was turned by the reaction, and I almost hurt my wrist. Therefore, in order to reduce the rotation, I used a slidac transformer to reduce the voltage to about 50V to reduce the rotation, and made holes little by little. It's a good product that is well made, but I think it's a dangerous cutter unless you lower the rotation speed and make holes little by little.
(Translated by machine.)This is a review for Item # : 49040022.Posted on
Write Your Own Review