Strong belt sling of JIS highest grade (4th grade). It uses strong polyester thread and has excellent features such as tensile strength, durability, abrasion resistance, and low elongation. There is a white core thread inside, making it easy to understand the disposal criteria when the belt is worn or damaged. Reliable 3-layer structure. Even if the warp threads on the surface of the first layer wear out, the 2nd and 3rd layers will maintain a safe strength. By color-coding the eye part by length, it is easy to organize and manage each belt.
For general indoor and outdoor work.
*Because it is a textile product, there are some errors in the dimensions. *Be sure to use a corner pad or other padding for areas where sharp corners or friction on the luggage may damage the belt sling or other fiber sling. *Even if a padding is used, the sling may be damaged or cut due to sliding of the load, contact with surrounding walls or objects, pressure, etc., so please be careful of the work environment. * ZE0250050 is not a JIS standard product.
Type: Eye shape on both ends
Accuracy Grade: JIS Class 4
Material: Polyester
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Loading and unloading of pipe materialsIt was a good item in terms of thickness, width, and hardness. I think that there is no problem in terms of strength.
(Translated by machine.)This is a review for Item # : 49055483.Posted on
- TowIt is ideal for towing because general vehicles often invade sandy beaches and rent-a-cars get stuck and get stuck, which interferes with work (fishing).
(Translated by machine.)This is a review for Item # : 49055614.Posted on
- Unloading workThe material is durable and has a moderate hardness, so it is very easy to use.
(Translated by machine.)This is a review for Item # : 49055614.Posted on
- For supporting carport columns.I wanted to reinforce the carport stanchions built along the retaining wall with something other than metal (because I wanted to avoid galvanic corrosion due to dissimilar metals). The length was also perfect. The drawback is that there are only flashy colors. The strength and softness are perfect.
(Translated by machine.)This is a review for Item # : 49055431.Posted on
- Machine maintenanceAlthough the width is small, it has a load capacity of 1 ton, so I think it is good.
(Translated by machine.)This is a review for Item # : 49055456.Posted on
- Lifting of resin pipe.I thought the price was high for the 25mm width, but the sling I received was twice as thick, and I was very grateful for it.
(Translated by machine.)This is a review for Item # : 49055474.Posted on
- Used for lifting agricultural machineryI have been using two of them for some time. Purchased additionally for lifting large machines. It is easy to wrap around the frame and is very easy to use.
(Translated by machine.)This is a review for Item # : 49055693.Posted on
- During slinging workIt is durable and easy to use, improving workability. It is also GOOD that the degree of wear is obvious.
(Translated by machine.)This is a review for Item # : 49055675.Posted on
- For piping and mechanical equipmentI was at a loss for what to put in (laughs) I'm satisfied with the yellow color, which is light and easy to use! !! It's best to have 2 tons!
(Translated by machine.)This is a review for Item # : 49055571.Posted on
- Slinging of machines and partsI bought it because it uses 3rd grade of the same manufacturer, but it is hard.
(Translated by machine.)This is a review for Item # : 49055465.Posted on
Write Your Own Review