A polypropylene thread-wound cartridge filter with excellent chemical resistance that can be used in a wide range.
Filtration of industrial water and well water. Filtration of iron rust and turbidity. Filtration of acid and alkali chemicals. Filtration of wash water.
Outer Diameter (Φmm): 61
Maximum Operating Temperature (℃): 80
Inner Diameter (Φmm): 30
Maximum Operating Pressure (MPa): 0.5
Material: Filter media / core: Polypropylene (PP)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Well pump filtrationAlthough it is a household well pump, fine black sludge is produced even after 50 years. You can use it for drinking as it is, but if you do not clean the pipes every few years, the water flow may be poor. I've been thinking about backwash filtration equipment for many years, but it's too expensive. This spring, I used this 1μ filter to try out an ordinary filter. It soon turned black and is now pitch black. I wondered how long it would last, but the water flow hasn't changed. And I couldn't find this 1μ filter anywhere else. So, buy it and store it in a dark place.
(Translated by machine.)This is a review for Item # : 49059507.Posted on
- Used as a humidifier ritual lutherIt was much cheaper than buying from a humidifier manufacturer.
(Translated by machine.)This is a review for Item # : 49059421.Posted on
- Well water filtrationIt is used for a well water filter in day service. I do a water quality test every month and pass it as a drink every time, but some turbidity occurs (turbidity less than 1) about once every few years and it becomes noticeable when I put hot water in the bathtub, so I use this filtration filter. increase. The turbidity cannot be completely removed, but it is significantly improved.
(Translated by machine.)This is a review for Item # : 49059516.Posted on
- Filtration of mountain waterI'm using a 1 micron mesh, but it looks like it can be used longer than I expected. There is no clogging and no pressure rise.
(Translated by machine.)This is a review for Item # : 49059507.Posted on
- Measures against turbidity of well waterThe water in the deep well was like a small piece of mud and became turbid, so I hurriedly purchased it with the housing and had the contractor install it. After that, it is firmly adsorbed and removed. For the time being, will the filter be replaced after half a year?
(Translated by machine.)Posted on
- Outside the pond waterI am very satisfied with the effect. It would be helpful if the filter was a little cheaper.
(Translated by machine.)This is a review for Item # : 49059525.Posted on
- Water filtrationIn the current situation, even a filter of 1 to 0.5 does not change much. Since iron is dissolved in water, it does not get on the filter. The water is clean.
(Translated by machine.)This is a review for Item # : 49059421.Posted on
- Used for equipment evaluation and water piping of experimental equipmentIt was carefully packed and cleaned, so it was safe and secure to use.
(Translated by machine.)This is a review for Item # : 49059577.Posted on
- Filtration of drinking waterIt seems that it is filtering smoothly so far. I am verifying how long it will last. It is used for filtering because it contains small sand.
(Translated by machine.)This is a review for Item # : 49059507.Posted on
- Filtration of rainwaterEven if it is cheaper than the genuine product of the manufacturer, the performance does not change, so I will continue to use it.
(Translated by machine.)This is a review for Item # : 49059507.Posted on
Write Your Own Review