All Category

Safety display banner

Rating:
100%
from S$23.99
Min. 2 days
For single-tube barricades and cone bars at construction sites.
The hook-and-loop fastener makes it easy to put on and take off.
Reflective letters make it clear even at night.
Dimension (mm):  450×600
RoHS directive (corresponding to 10 substances):  Correspondence
Type of Sign:  Hanging
Material:  Polyester
Color:  Red
Specification:  Velcro type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
AF-4310
AF-4311
AF-4320
AF-4326
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 2 days
S$23.99
- +
1pc
Min. 4 days
S$23.99
- +
1pc
Min. 4 days
S$23.99
- +
Trusco Part No.
Sign Meaning
-
all
794-3814
Keep Out
794-3822
Caution during work
794-3831
Under construction
794-3849
Road closed
Page
Trusco Part No.
Sign Meaning
  • Item #: 57838505

    Mfr #: AF-4310

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 794-3814 Sign Meaning Keep Out

    - +
  • Item #: 57838514

    Mfr #: AF-4311

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 794-3822 Sign Meaning Caution during work

    - +
  • Item #: 57838523

    Mfr #: AF-4320

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Technical Specs:

    Trusco Part No. 794-3831 Sign Meaning Under construction

    - +
  • Item #: 57838532

    Mfr #: AF-4326

    Package Qty: 1pc

    S$23.99

    Shipping: Min. 4 days

    Technical Specs:

    Trusco Part No. 794-3849 Sign Meaning Road closed

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Used for warehouse entrance
    Rating
    100%
    I was looking for it because there was no place to sell it locally. Since it is used outdoors, it will be damaged and replaced regularly, so it would be great if you could get an inexpensive product under the Monotaro brand.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account