Smooth writing taste, knock-type writing tool is thick and clear. For addressing and irritating!
The shaft has a resin / rubber grip.
The airtight system makes it difficult for the pen tip to dry even without a cap.
Because it is a pigment ink, it has excellent water resistance and light resistance.
The shaft has a resin / rubber grip.
The airtight system makes it difficult for the pen tip to dry even without a cap.
Because it is a pigment ink, it has excellent water resistance and light resistance.
Tip Ball Diameter (mm): 1.0
Mass (g): 10.9
Maximum Diameter (Φmm): 11.0
Overall Length (mm): 141.0
Eco Mark Certification Number: 15 112 026
Ink: Aqueous pigment
Specification: Binder clip
Product Type: Body
Material: Body: resin
Eco Mark Certification: Certification
Pen Refills: JF-1.0 core
Method: Knock type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Write your address on the envelopeI use it for large envelopes. I am very happy with the large print. Cost performance is the best than using magic.
(Translated by machine.)This is a review for Item # : 24107624.Posted on
- Used for everyday writing.I don't use too thin pens. Useless if there is no thickness to some extent. Of course, if the entry field is small, you have no choice but to use a thin one.
(Translated by machine.)This is a review for Item # : 57838471.Posted on
- Good writing tasteThe numbers for outdoor inspection work are listed, but they are bold and can be written firmly without running out of ink. A must have for outdoor work.
(Translated by machine.)This is a review for Item # : 57838496.Posted on
- Checking documentsI tried various things, but I really like the thickness and the vividness of the color, but I do not see it except for Monotaro.
(Translated by machine.)This is a review for Item # : 57838487.Posted on
- Entering numbers in Sudoku, etc.The writing taste and ink ride are outstanding, but it is difficult to cospa because it decreases quickly, is this a luxury?
(Translated by machine.)This is a review for Item # : 57838496.Posted on
- Easy to write so that even left-handed people can slip!It's not suitable for fine letters, but the smoothness is the best for everyday use, even if I'm not good at letters? I think it's beautiful w This ink color "blue black" is super recommended like a fountain pen! I am grateful to Mr. Monotaro who can buy even one at a bargain price.
(Translated by machine.)This is a review for Item # : 24107624.Posted on
- To color-code things that look the same but have different contentsI bought each color such as gold, silver and copper. Gold is dull, silver is certainly silver, and copper is like this. I am satisfied enough because the purpose is color coding.
(Translated by machine.)This is a review for Item # : 24107046.Posted on
- experimentInk does not come out on the way ... It's a little sloppy. Please support color variations.
(Translated by machine.)This is a review for Item # : 24107037.Posted on
- During office workI think that it is a more affordable product that is easy to write with 1.0 mm. You can write anything slippery, and the thick letters have an impact.
(Translated by machine.)This is a review for Item # : 57838471.Posted on
- Entering the product name on the product tag, etc.I think it is good that the ink comes out smoothly and the ink does not leak even if the pen is placed on a case or the like.
(Translated by machine.)This is a review for Item # : 57838471.Posted on
Write Your Own Review