Thin and light! Can slide back and forth! It is a double travel type that slides in both directions from the stowed state. It can be installed immediately with screws.
For replacement of drawer parts and furniture production
* When placed flat, the load capacity will be 1/4. * The number of stages is a guide only and does not indicate the performance of the product.
Dimension (mm): (Leave) 74
Number of Tiers: 2
Rated Load (N): 98 (per 2 pieces)
Type: Slide type
Material (Rail): Steel
surface treatment (rail): Zinc plating
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Replacement due to deterioration of the slide rail of the daily desk
Rating
100%
The drawer of the desk in use became difficult to move due to the deterioration of the bearing, so I purchased it for replacement. The bearings are larger than before, making the movement much smoother and easier to use. (Translated by machine.)
I put a heavy object in the drawer and the rail came off, so I bought a slide rail and repaired the drawer. It was easy to install using a driver, and the drawer opened smoothly. (Translated by machine.)