All Category

Mail Slot

Rating:
98%
from S$53.99
Min. 2 days
Mailbox / mailbox / newspaper slot series
Material:  Body / Zinc die casting
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
DC-PO-3N
DC-PO-3B
DC-PO-6N
DC-PO-6B
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 2 days
S$74.99
- +
1pc
Min. 2 days
S$74.99
- +
Color
all
Silver
Bronze
Silver
Bronze
Page
Color
  • Item #: 58922141

    Mfr #: DC-PO-3N

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Silver

    - +
  • Item #: 58922132

    Mfr #: DC-PO-3B

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Bronze

    - +
  • Item #: 58922166

    Mfr #: DC-PO-6N

    Package Qty: 1pc

    S$74.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Silver

    - +
  • Item #: 58922157

    Mfr #: DC-PO-6B

    Package Qty: 1pc

    S$74.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Bronze

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Exchange mailbox
    Rating
    100%
    It was good that the size was perfect. thank you.
    (Translated by machine.)

    Review by

    Posted on

  2. Renovation of entrance sliding door
    Rating
    80%
    It was very helpful to find something that fits comfortably in this A4 size. Newsboys are also added to this every morning. However, I couldn't find the back covers, so I'm a little disappointed.
    (Translated by machine.)

    Review by

    Posted on

  3. Exchange of postal entrance
    Rating
    100%
    There is strength of the spring when opening and closing, and the main body itself is sturdy and satisfied.
    (Translated by machine.)

    Review by

    Posted on

  4. Purchased for home
    Rating
    100%
    I found it when I was looking for an A4 size because the width of the entrance of my house was narrow. The dimensions were also displayed properly, so I was able to purchase with confidence. Thanks to the quick shipping, we were able to exchange it in half a day. I am very satisfied.
    (Translated by machine.)

    Review by

    Posted on

  5. To replace the door post in the apartment
    Rating
    100%
    It looks good and looks strong. I replaced it because of the compatibility of installation.
    (Translated by machine.)

    Review by

    Posted on

  6. Existing replacement
    Rating
    100%
    I couldn't find it even if I searched at home improvement stores. It is helpful to be able to easily purchase it here.
    (Translated by machine.)

    Review by

    Posted on

  7. Post box with entrance door
    Rating
    100%
    The spring at the post box was damaged, and when the wind blew, the mouth was fluttering. At first I was wondering if only springs were sold, but I couldn't find it. Suddenly, there was a mailbox at a local home improvement store, and it was perfect (standard?) For the size now, so I bought it here.
    (Translated by machine.)

    Review by

    Posted on

  8. Used as a sash mail outlet
    Rating
    100%
    I forcibly inserted a thick mail service and the spring broke, so I replaced it. I was saved because there were no products at the nearby home center. The batch resize was also suitable.
    (Translated by machine.)

    Review by

    Posted on

  9. Improvement of mailbox (wider mailbox)
    Rating
    100%
    Until the improvement, the socket was narrow and the deliveryman cried when delivering the mail, but I am pleased because the slot has become wider.
    (Translated by machine.)

    Review by

    Posted on

  10. I had a problem with using the mail slot because it was old, so I replaced it with an old one.
    Rating
    100%
    I am satisfied with the result, which is like a copy of ryoubi's product.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages