All Category

Diaphragm

Rating:
98%
from S$22.99
Min. 2 days
Specification:  For ball tap (lever position right)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
HH11113
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$22.99
- +
Page
  • Item #: 59029397

    Mfr #: HH11113

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 56

Show per page
  1. Water leak
    Rating
    100%
    This product comes with an instruction manual. I think that there may be times when I need to repair it in the future, so it would be helpful if there was a manual.
    (Translated by machine.)

    Review by

    Posted on

  2. repair
    Rating
    100%
    Since the product is old, I didn't have to ask the hit TOTO when I searched for parts because I was worried about them. Cheap repair completed
    (Translated by machine.)

    Review by

    Posted on

  3. Water leak in the washroom
    Rating
    100%
    We purchased with tank filter unit. The leak stopped completely. I am very satisfied with the repair at a low price. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  4. Toilet repair (SH371BA)
    Rating
    100%
    Used for repairing toilets (TOTO SH371BA). I was able to install it without any problems.
    (Translated by machine.)

    Review by

    Posted on

  5. maintenance
    Rating
    100%
    I bought it as a toilet repair part. At this price, the repair was completed and it worked fine.
    (Translated by machine.)

    Review by

    Posted on

  6. Toilet faucet
    Rating
    100%
    It took a long time for the water to accumulate in the tank. I didn't know the cause and left it for a while. Try replacing it and it will be restored! I should have replaced it sooner.
    (Translated by machine.)

    Review by

    Posted on

  7. When replacing deteriorated parts
    Rating
    100%
    I am satisfied with your prompt response. The parts are in good condition and the problem has been resolved.
    (Translated by machine.)

    Review by

    Posted on

  8. Toilet parts replacement
    Rating
    100%
    As per your review. When I asked a contractor, the request fee was high and I could repair it myself, so I ordered it. It was good because it was easy to do. If you order this much, it will cost shipping, so I bought related parts as well.
    (Translated by machine.)

    Review by

    Posted on

  9. repair
    Rating
    100%
    It is always in stock and shipping is saved quickly! It's easy to work with!
    (Translated by machine.)

    Review by

    Posted on

  10. The water in the toilet was poor, so I had to replace the parts.
    Rating
    100%
    It was quick and polite, and it was very helpful. We look forward to working with you in the future.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 56

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account