All Category

Mounting band (power pole mounting)

Rating:
98%
from S$19.99
Min. 2 days
Suitable Diameter (Φmm):  (Power column) 190-350
Material:  Steel sheet (hot dip galvanized finish)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
YK22815
YK22821
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$19.99
- +
Board width (mm)
Mass (g)
all
all
30
500
40
700
Page
Board width (mm)
Mass (g)
  • Item #: 58227653

    Mfr #: YK22815

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Board width (mm) 30 Mass (g) 500

    - +
  • Item #: 58227662

    Mfr #: YK22821

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Board width (mm) 40 Mass (g) 700

    - +
Page

Customer Reviews

9 Item(s)

Show per page
  1. Installation of outdoor lights.
    Rating
    100%
    It was made more solidly than I expected and I could use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  2. Conduit pillars
    Rating
    100%
    It was attractive because it was cheap. I think that it is zinc coated and there is no problem with durability,
    (Translated by machine.)

    Review by

    Posted on

  3. Mounting LED security lights on poles
    Rating
    100%
    I ordered it without noticing that it was for a utility pole, but I thought I had done it, but I cut it to a length that matches the diameter of the pole and installed it. It is strong and satisfying. However, since I bought two, I will use it for the next installation.
    (Translated by machine.)

    Review by

    Posted on

  4. When installing lighting on utility poles, messing around with the garden
    Rating
    80%
    Since it was attached to a high place to fix the lighting mount, it was easy to install because there was a temporary hook. The amount was also reasonable.
    (Translated by machine.)

    Review by

    Posted on

  5. Used with a two-point stop when manually mounting a small winch
    Rating
    100%
    I was satisfied with the fact that the utility pole was fitted with a small winch.
    (Translated by machine.)

    Review by

    Posted on

  6. Installation of a baseball stadium net
    Rating
    100%
    It was very good because the shipping was quick and the correspondence was good and there was no shipping fee.
    (Translated by machine.)

    Review by

    Posted on

  7. Used to install security lights on utility poles as a security measure in the area.
    Rating
    100%
    This mounting band is used by electricians to mount security lights, so I cannot comment. I don't think there is any particular problem.
    (Translated by machine.)

    Review by

    Posted on

  8. For garage power supply Himi branch line installation
    Rating
    100%
    The material was good and the price was low.
    (Translated by machine.)

    Review by

    Posted on

  9. Install a curved mirror on the utility pole.
    Rating
    100%
    Powerful and robust. Easy to install.
    (Translated by machine.)

    Review by

    Posted on

9 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account