It is a UHF line booster that improves video interference such as block noise of terrestrial digital broadcasting by directly connecting to a UHF antenna for receiving terrestrial digital broadcasting (such as SkyWally).
* This unit cannot be used with a receiving system that is mixed with BS / CS. * Cannot be used for cable TV. * Cannot be used with built-in booster type antennas. * F-type connector is sold separately.
Current Capacity (A): (Power inserter) 0.04 or less
Power Consumption: (AC adapter) Approx.1.5W / Approx.3VA
Insertion loss (dB): (Power inserter) 1 or less
Output Voltage (V): (AC adapter) DC12
Bandwidth used: UHF
Output Current (A): (AC adapter) 0.05
Gain (dB): 16~20
Noise figure (dB): 1 or less
Primary Voltage: (AC adapter) AC100V, 50 / 60Hz
Cable Length (m): 1.8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I used it for the signal UP of some channel reception failure. It was improved by about 8 to 10 levels and the stability was improved. It is impossible in heavy rain, but it will be unavoidable in terms of price. (Translated by machine.)