All Category

NT Cutter Type A

Rating:
80%
from S$3.59
Min. 2 days
Easy-to-use office / light work cutter.
A type cutter Standard model skeleton type.
An auto-lock slide that prevents the blade from slipping out. For light work such as thin cutting, for work and DIY
Dimensions (Length L x Width W x Thickness) (mm):  147×19×11
Mass (g):  23
Replacement Blades:  A type spare blade
Material (Main Unit):  ABS resin
Standard:  Type A
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
iA-300RP-R
iA-300RP-O
iA-300RP-G
iA-300RP-B
iA-300RP-Pu
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.89
- +
1pc
Min. 2 days
S$3.89
- +
1pc
Min. 2 days
S$3.89
- +
1pc
Min. 2 days
S$3.89
- +
Color (Body)
Trusco Part No.
all
-
Red
-
Orange
395-8337
Green
395-8329
Blue
395-8311
Purple
395-8345
Page
Color (Body)
Trusco Part No.
  • Item #: 60523635

    Mfr #: iA-300RP-R

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Red Trusco Part No. -

    - +
  • Item #: 60523644

    Mfr #: iA-300RP-O

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Orange Trusco Part No. 395-8337

    - +
  • Item #: 60523653

    Mfr #: iA-300RP-G

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Green Trusco Part No. 395-8329

    - +
  • Item #: 60523662

    Mfr #: iA-300RP-B

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Blue Trusco Part No. 395-8311

    - +
  • Item #: 60523671

    Mfr #: iA-300RP-Pu

    Package Qty: 1pc

    S$3.89

    Shipping: Min. 2 days

    Technical Specs:

    Color (Body) Purple Trusco Part No. 395-8345

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. For office use
    Rating
    40%
    Good price, look and feel. But unfortunately, it didn't have a pocket to break the blade when it became dull. I was shocked because the trouble of borrowing from other cutters ... even 100 averages are commonplace. There are some that are not attached, I hope you can specify it in the item description.
    (Translated by machine.)

    Review by

    Posted on

  2. When cutting the tape, when opening the case
    Rating
    80%
    Since it is used frequently, I always keep it in my chest pocket. It's light so it doesn't get in the way and it's convenient because it can be used immediately.
    (Translated by machine.)

    Review by

    Posted on

  3. Crafting etc.
    Rating
    100%
    The slide has smaller steps than a normal cutter, and the feel of moving teeth lightly and smoothly is comfortable. The accuracy is not comparable to that of 100 average, and you can work with peace of mind because your teeth will not shake even if you put effort into it. I used a similar but more expensive one from Company O, but this one is by far the best. Only the main body weighs 23g, and although it is not light, it seems to be well-balanced thanks to the moderately thick grip.
    (Translated by machine.)

    Review by

    Posted on

  4. Unpacking Takkyubin
    Rating
    100%
    It's cheap, but it's easy to use, and it's stylish. The material of the grip is soft, so you won't get tired even if you use it for a long time. Besides, the red color raises the tension.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account