A hanging mesh sign designed by investigating and analyzing safety signs from a psychological point of view in collaboration with Rissho University and Dennou Co., Ltd.
Detachable with Velcro for easy installation.
The mesh structure also improves wind pressure resistance.
It can be installed not only on single pipes, but also on barricades, ropes, and braces.
Detachable with Velcro for easy installation.
The mesh structure also improves wind pressure resistance.
It can be installed not only on single pipes, but also on barricades, ropes, and braces.
Thickness (mm): 0.6
Dimension (mm): 535×310
Type of Sign: Hanging
Material: Tarpaulin mesh
Specification: With upper back magic tape
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Display in restricted areasThe characters are easy to see because they don't flutter even when the wind blows.
(Translated by machine.)This is a review for Item # : 60535842.Posted on
- For prohibiting entry of vehicles, etc.Previously, a yellow off-limits sign was attached, but there was an opinion that it was difficult to check from the vehicle, so this time it was changed to [Tsurushinbo Mesh]. It is a color sign that is easy to see and is popular.
(Translated by machine.)This is a review for Item # : 60535842.Posted on
- Pit workIt's easy to store and easy to install, so I'm very satisfied because it can be done anywhere.
(Translated by machine.)This is a review for Item # : 60535903.Posted on
- It is attached to the cone bar during the work area in the field.Very easy and easy to use. I wish there was an annoying sign
(Translated by machine.)This is a review for Item # : 60535946.Posted on
- Attached to scaffolding Used to raise safety awarenessIt was less noticeable and harder to understand than I expected.
(Translated by machine.)This is a review for Item # : 60535982.Posted on
Write Your Own Review