All Category

Mandom Safety Shoes Light #767

Rating:
82%
from S$64.99
Min. 2 days
Surprisingly lightweight!
Adopting a resin single mesh, it promotes air circulation in the shoe more directly than the cloth mesh, and always keeps the shoe refreshing.
An ultra-lightweight sole that takes into consideration the movement of the center of gravity when walking.
Shape:  Low cut
Type:  Safety shoes
Standard:  JSAA Class A certified product
Material (Upper):  Synthetic leather, mesh
Material (Sole):  EVA, rubber
Function:  Lightweight, breathable
Foot Width:  4E
Material (Toe Protector):  Resin
Instep Type:  Slip-on type
Type of Shoes:  Sneakers
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
S$64.99
- +
1pair
Min. 2 days
-
1pair
Min. 2 days
S$64.99
- +
Trusco Part No.
Color
Mass (g)
Size (cm)
Standard Mass (grams per one foot)
RoHS directive (corresponding to 10 substances)
-
all
all
-
all
all
-
Blue x black
-
24.5
About 290 (26cm)
Correspondence
-
Blue x black
-
25
About 290 (26cm)
Correspondence
-
Blue x black
-
25.5
About 290 (26cm)
Correspondence
-
Blue x black
-
26
About 290 (26cm)
Correspondence
-
Blue x black
-
26.5
About 290 (26cm)
Correspondence
-
Blue x black
-
27
About 290 (26cm)
Correspondence
-
Blue x black
-
27.5
About 290 (26cm)
Correspondence
-
Blue x black
-
28
About 290 (26cm)
Correspondence
-
Blue x black
-
28.5
About 290 (26cm)
-
-
Blue x black
-
29
About 290 (26cm)
Correspondence
Trusco Part No.
Color
Mass (g)
Size (cm)
Standard Mass (grams per one foot)
RoHS directive (corresponding to 10 substances)
  • Item #: 61028782

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 24.5 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028791

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 25 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028807

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 25.5 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028816

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 26 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028825

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 26.5 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028834

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 27 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028843

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 27.5 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028852

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 28 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 61028861

    Mfr #: #767

    Package Qty: 1pair

    -

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 28.5 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 61028877

    Mfr #: #767

    Package Qty: 1pair

    S$64.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. - Color Blue x black Mass (g) - Size (cm) 29 Standard Mass (grams per one foot) About 290 (26cm) RoHS directive (corresponding to 10 substances) Correspondence

    - +

Customer Reviews

Items 1 - 10 of 65

Show per page
  1. for shop floor workers
    Rating
    100%
    I repeat it in the company more than I can count. Safety shoes have a wide price range, but in this price range they are the most comfortable to wear.
    (Translated by machine.)

    Review by

    Posted on

  2. Assistance in transporting iron wagons and loading trucks
    Rating
    20%
    My toe was torn and turned up in one day. I attached it with glue, but it's too weak. It is very regrettable.
    (Translated by machine.)

    Review by

    Posted on

  3. During warehouse work
    Rating
    80%
    Used by several employees. When I ordered it during the campaign, the delivery date was much earlier, so I was somewhat satisfied.
    (Translated by machine.)

    Review by

    Posted on

  4. On-site, casual wear
    Rating
    80%
    I haven't used it yet, but I bought the same one I used before. It's light and strong, but the bottom of the heel comes off early, so it would be nice if it was strong there.
    (Translated by machine.)

    Review by

    Posted on

  5. When working
    Rating
    100%
    I like it because it is very comfortable to wear and the design is good.
    (Translated by machine.)

    Review by

    Posted on

  6. Car maintenance
    Rating
    100%
    In the summer, the inside of the safety shoes gets stuffy and smelly, so I looked for good ventilation. Cool and very satisfying. I used it for a year, but it was durable and seemed to be still usable, but it got dirty, so I bought the same one again.
    (Translated by machine.)

    Review by

    Posted on

  7. When working in the warehouse
    Rating
    80%
    Light and less tiring! Reasonable price is also good! (^ _ ^) / ~
    (Translated by machine.)

    Review by

    Posted on

  8. During plastic molding work
    Rating
    100%
    I've been using sneaker type safety shoes from various manufacturers for over 20 years, but this is the best for the last 7 years. You can work lightly without hurting your legs. I would definitely recommend it to those who are resistant to safety shoes. We are even more comfortable with 100-yen memory foam insoles.
    (Translated by machine.)

    Review by

    Posted on

  9. I'm satisfied.
    Rating
    80%
    My favorite safety shoes. Is it durable for about a year? The bottom is decreasing quickly.
    (Translated by machine.)

    Review by

    Posted on

  10. For in-house wear
    Rating
    80%
    It's easy to put on and take off, and it comes in a variety of sizes, so all of our technicians buy it. I want you to make both lime and black base. Also, I thought it would be nice to have a vitamin color of orange x black.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 65

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account