All Category

Heading Paper

Rating:
60%
from S$3.69
Min. 2 days
Basic items for color sorting labels
Material:  High-quality paper
Height (mm):  108
Width (mm):  18
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1bag(50pc)
Min. 2 days
S$3.69
- +
Page
  • Item #: 76142254

    Mfr #: HK791

    Package Qty: 1bag(50pc)

    S$3.69

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

1 Item

Show per page
  1. Medical record spine
    Rating
    60%
    Fill in the patient number and name. Since there is a frame, it is convenient to apply the size of the characters without variation.
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account