Excellent adhesive strength that prevents the terminal from peeling off even when wound around a coil. Has excellent heat resistance and insulation. UL standard certified product. (File No. E56086) UL temperature rating 130 ℃ UL746A CTI ≧ 600V
Insulation of the outer and inner layers of the transformer. Insulation and fixing of electronic components.
Tape Thickness (mm): 0.085
Adhesion Strength (N/25mm): 17.16 (vs stainless steel)
Tensile Strength (N/25mm): 218.2
Breakdown voltage (kV): 8
Elongation (%): 80
Adhesive: Acrylic
Main Application: For electrical insulation
Feature: Heat resistance, insulation
Base Material: Polyester film
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Pipe protection for commercial vacuum cleanersAs an example, it is used to prevent cracks and repair by wrapping it around the openings and rotating parts of ABS and polypropylene vacuum cleaner pipes. If you wind it a few times, it will be stronger than the tie wrap, and there is no better material.
(Translated by machine.)Posted on
- For electronic parts and attached tagsIt has good adhesiveness and is easy to use, but we would like you to ship 50m rolls on the same day.
(Translated by machine.)This is a review for Item # : 75179657.Posted on
- For weight reduction of bicycle rim tapeI used it as a substitute for road bike rim tape, but I settled on this product. I have used it twice so that the area around the valve is tripled, but I have never had a problem such as a flat tire. A tape with a width of 15 mm was used for about 4 m for one wheel, and it weighed about 7.5 g. Since it has heat resistance, it is safe to generate heat from the brakes. Tire attachment / detachment work is easier than using normal rim tape, and the thinner the tire, the more air volume and the better the ride quality. There are 30m and 50m, but the price is the same, so 50m is better.
(Translated by machine.)This is a review for Item # : 75180192.Posted on
- Used as an adhesive bridge for connecting sheets.The adhesive strength was stronger than expected, and the thickness of the tape was suitable for the purpose, and the workability was very good. The operating temperature sometimes temporarily exceeded 100 degrees, but there was no problem, and including this point, it was far superior to the adhesive tape used in the past.
(Translated by machine.)This is a review for Item # : 75179492.Posted on
Write Your Own Review