Built-in horn in the signal light. Loud warning sound The hand light (white LED) lights up. 3 major functions (alarm switch, changeover switch (on / blink / off), with belt closure)
* Please use manganese batteries.
Number of LED (pieces): 11+1
Mass (g): 146
Suitable Battery: 3 x AA batteries (sold separately)
Diameter (Φmm): 30
Overall Length (mm): 550
Alarm sound / volume: 94dB
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
The horn cannot be used immediately when you have to wear a mask all the time, and it is useful for one long voice (pee) and intermittent short voice (pipipipi) to inform the other party of the danger. (Translated by machine.)
Review by
Posted on
Truck guidance work in the warehouse
Rating
100%
Excellent cost performance, it is very helpful to have a whistle. (Translated by machine.)
Currently, guide lights sold by other companies are designed so that the battery does not come out of the battery box even if the battery (battery box) and LED part are removed when carrying it. Also, wouldn't it be more convenient if the white LED store at hand had another lighting switch independently? (Translated by machine.)
High brightness and easy to see even from a distance. With a mechanism that sounds a loud horn when you press a button, it also has an LED that illuminates your hand. No complaints! (Translated by machine.)