A cable cover for wiring to floor corners and walls.
Compared to the conventional product, the capacity has been increased by 40%.
A strong double-sided tape with cushioning properties has been attached to the back side.
There are 3 holes for nails or screws on the bottom of the main body, and it can be securely fixed by using it with double-sided tape. * The number of cables that can be accommodated is a guide when a LAN (UTP) cable with a diameter of 5 to 6 mm is accommodated.
* There are 3 holes with a diameter of 4 mm at the center of the cover and 465 mm to the left and right from the center.
Compared to the conventional product, the capacity has been increased by 40%.
A strong double-sided tape with cushioning properties has been attached to the back side.
There are 3 holes for nails or screws on the bottom of the main body, and it can be securely fixed by using it with double-sided tape. * The number of cables that can be accommodated is a guide when a LAN (UTP) cable with a diameter of 5 to 6 mm is accommodated.
* There are 3 holes with a diameter of 4 mm at the center of the cover and 465 mm to the left and right from the center.
Length (m): 1
Material: PVC
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Wire protectionThe quality is very good. The shipment was a quick response. The packaging is solid and very good. I was able to shop with confidence.
(Translated by machine.)This is a review for Item # : 76021802.Posted on
- When wiring indoorsIt was a pity that the cover was bluish white for other manufacturers and did not match the room, but this white was standard white and easy to use. I should have unified everything with the cover of this manufacturer.
(Translated by machine.)This is a review for Item # : 76019264.Posted on
- LAN cable protectionWire a long LAN cable in the laboratory. Used to protect cables. The adhesive strength of the seal was also strong and good.
(Translated by machine.)This is a review for Item # : 76019264.Posted on
- It was used to pull the cable from the router on the first floor to the computer on the second floor.Thanks to the cushioning double-sided tape on the back side, it can also be attached to the wall surface of the grain.
(Translated by machine.)This is a review for Item # : 76019264.Posted on
Write Your Own Review