All Category

Insulation sheet for windows (with double-sided tape)

Rating:
67%

Insulation sheet for windows (with double-sided tape)

Rating:
67%
The air cap has a three-layer structure and is used to attach it to windows to provide airtightness and heat insulation.
Although it is attached with double-sided tape, the film material is strong and weak, so it can be easily peeled off. * Do not use special glass such as wire-reinforced glass, vacuum double-glazed glass, heat ray absorbing / reflecting glass, etc., as they may break due to temperature changes.
* Cannot be used for frosted glass, uneven glass, glass with a glass shatterproof film, specially treated glass, or outdoor glass surface.
Period of use:  1 season (about 6 months)
Length (mm):  1800
Width (mm):  900
Type:  Double-sided tape affixed
Material:  Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
-
Page
  • Item #: 76080417

    Mfr #: -

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    X
Page

Customer Reviews

Items 1 - 10 of 11

Show per page
  1. For window insulation
    Rating
    40%
    I bought 9 pieces. It took a long time to apply the double-sided tape and to remove the paper tape. When viewed from the outside, the tape attached to the center is quite noticeable. I thought it would be much easier to stick it with water.
    (Translated by machine.)

    Review by

    Posted on

  2. Window glass insulation
    Rating
    40%
    Depending on the location, it could be used without flat glass, but it is not uniform.
    (Translated by machine.)

    Review by

    Posted on

  3. As a window insulation
    Rating
    80%
    It came with double-sided tape and could be easily attached.
    (Translated by machine.)

    Review by

    Posted on

  4. For home
    Rating
    20%
    It smells like kitchen waste! Those who are sensitive to odors are definitely not recommended!
    (Translated by machine.)

    Review by

    Posted on

  5. Workplace window
    Rating
    100%
    Double-sided tape was also attached, and it came off cleanly even for the first time. I am glad that I was able to prevent condensation.
    (Translated by machine.)

    Review by

    Posted on

  6. Window insulation
    Rating
    60%
    A Nitoms sheet is attached to the window, but the making is the same. It has a triple structure with both sides of the air cap sandwiched between sheets. Since it is not for water sticking, there is no flatness on one side and it is uneven, but there is no problem because it is stuck with double-sided tape, and the attached tape is a material that is hard to see after sticking glass, so you can have a good impression. Depending on how you apply it, you may run out of tape, so it is safer to buy a spare. You can't have a hole in the product because the packaging is just put in a plastic bag. If the product is made of vinyl and the packaging is in a plastic bag, it will not protect the product. Since the delivery was divided into two, I wanted you to put them together in a dan bowl, but if you do not care about the appearance, there is no problem in practical use, so I pasted it as it is. The product has 5 stars, but there is a problem with the packaging method and it has 3 stars.
    (Translated by machine.)

    Review by

    Posted on

  7. For cold protection of windows
    Rating
    100%
    It feels a little firm, but it's more elastic than bubble wrap for packaging, so it's easier to stick it on the window. The thickness is also solid, and I was able to feel the dew condensation prevention and heat insulation effect. The transparency is so transparent that you can see what is going on outside the window.
    (Translated by machine.)

    Review by

    Posted on

  8. Window insulation
    Rating
    60%
    If it is directly on the glass, it will come off, so I attached it to the sash surface.
    (Translated by machine.)

    Review by

    Posted on

  9. Insulation of small windows
    Rating
    60%
    It's neither good nor bad. Suitable for the price. It is a little thin. Double-sided tape is included, so it's a great deal if you just finish it.
    (Translated by machine.)

    Review by

    Posted on

  10. For heat insulation of glass windows
    Rating
    100%
    It was a very easy task. However. When removing it, it seems difficult to process the double-sided tape on the glass. Considering that, I think the water-filled type was better.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 11

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account