Since you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out.
Bold square core + fine round core for 2 roles.
Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.
Bold square core + fine round core for 2 roles.
Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.
Mass (g): 8.4
Type: Twin
Material (Shaft): PP resin
Ink: Aqueous
Product Type: Disposable main body
Line Width: Fine round core/bold square core
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- UnderlineAlthough it is a marker pen, recently there are many things that are dark in color and it is difficult to read the lower letters, but this is thin and can be used gently, so I repeated it.
(Translated by machine.)This is a review for Item # : 87101786.Posted on
Write Your Own Review