All Category

Oil Tray for Trucks and Buses

Rating:
84%
from S$48.99
Min. 2 days
It can be used as a saucer for engine oil for trucks and buses and antifreeze for radiators. As a saucer for engine oil and radiator antifreeze * Do not use for gasoline.
Mass (kg):  1.8
Dimensions (H x W x D) (mm):  200×550×810
Capacity (L):  24
Material:  Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
No.24L
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$48.99
- +
Page
  • Item #: 10988704

    Mfr #: No.24L

    Package Qty: 1pc

    S$48.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 16

Show per page
  1. Used for ATF exchange
    Rating
    100%
    I bought it to remove the AT pan without drain. A tray of this size is not sold at a low price, but I found it here. This is recommended!
    (Translated by machine.)

    Review by

    Posted on

  2. Agricultural machinery maintenance
    Rating
    100%
    It is a very convenient size for changing tractor and combine engines and mission oil!
    (Translated by machine.)

    Review by

    Posted on

  3. Oil change
    Rating
    100%
    About 5 liters of waste oil, but 8 liters is just right. Does not spill when dragged out.
    (Translated by machine.)

    Review by

    Posted on

  4. Agricultural machinery maintenance
    Rating
    100%
    I was looking for such an oil tray. I think it is very convenient for changing tractor engine oil and mission oil.
    (Translated by machine.)

    Review by

    Posted on

  5. Oil change
    Rating
    100%
    With this tray, you don't have to wipe the factory floor clean by changing the oil on the truck, and you don't have to drop the oil element into the oil, which is very helpful and convenient.
    (Translated by machine.)

    Review by

    Posted on

  6. Engine oil pan attachment / detachment repair, etc. and mission oil pan attachment / detachment repair, etc.
    Rating
    80%
    I think it can be used for various purposes that are very large and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  7. Car oil change
    Rating
    100%
    The capacity was sufficient, and I was able to work without overflowing the oil. I'm glad I bought it.
    (Translated by machine.)

    Review by

    Posted on

  8. Car maintenance
    Rating
    80%
    Used for receiving water during maintenance around water such as water pump replacement. Shouldn't it be a little taller?
    (Translated by machine.)

    Review by

    Posted on

  9. As a saucer for waste oil
    Rating
    80%
    I bought a 24L one. It would be helpful if the outlet was a little easier to pour. In addition to engine oil, it is also useful when emptying a small amount of fuel remaining in the drum.
    (Translated by machine.)

    Review by

    Posted on

  10. Oil change
    Rating
    100%
    It has enough capacity and is easy to use.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 16

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account