Outstanding operability. It can be easily removed by simply pushing the lever.
A cable tie developed with an emphasis on ease of removal. When removing, there is no need for cutting tools such as nippers, so you can work more safely.
The lever has a rounded design that is easy to push. Since it can be released instantly with one hand, it greatly contributes to shortening the work time. Temporary fixing in the assembly process, wiring fall prevention, splint fixing, bag mouth fixing, etc.
A cable tie developed with an emphasis on ease of removal. When removing, there is no need for cutting tools such as nippers, so you can work more safely.
The lever has a rounded design that is easy to push. Since it can be released instantly with one hand, it greatly contributes to shortening the work time. Temporary fixing in the assembly process, wiring fall prevention, splint fixing, bag mouth fixing, etc.
Operating Temperature Range (℃): -40~85
Dimension T (mm): 1.3
Dimension D (mm): 11
Dimension B (mm): 20.1
Minimum Loop Tensile Strength (N [kgf]): 222.3(22.67)
Material: 66 nylon
Dimension A (mm): 7.4
Dimension C (mm): 8.8
Feature: Flame retardant
Where to Use: Indoor use
Grade: Standard
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Fixing the snow guard sheetIt can be easily removed, so it is easy to temporarily fasten and fix. There is no need to attach a zipper to get in and out of the seat, just remove it, so it was cheap.
(Translated by machine.)This is a review for Item # : 76260161.Posted on
- Used to attach shades to the balcony and to secure and remove various objectsSince it is used to fix the shade of the balcony, it is removed and attached every time there is a strong wind. (On the contrary, I used it to fix things so that they wouldn't be blown away.) I used to use repeat ties, but since I'm a woman and I don't have the strength of my fingertips, I removed it by pinching the knob with needle-nose pliers. .. This out-lever repeat tie is easy to pinch and can be easily removed without pliers. It will be bigger than before, but considering work efficiency, I think it will be here in the future.
(Translated by machine.)This is a review for Item # : 76260204.Posted on
- Cleaning up the rest after using the wound wireVery convenient when bundling long items. Very good because you can unlock it and use it as many times as you like.
(Translated by machine.)This is a review for Item # : 76260204.Posted on
- Bundling of materials.The point that it can be reused is sold from the viewpoint of resource protection. Easy and labor-saving.
(Translated by machine.)This is a review for Item # : 76260204.Posted on
- Tightening the hood of a light carI've tried various fasteners so far, but this is probably the easiest to use and seems to last a long time ☆☆☆ It was a little difficult to use until I got used to it, but once I get used to it, it's okay ♪ And it's cheap! I will repeat again ★
(Translated by machine.)Posted on
- Versatile for electrical wiringIt's easy to use and I'm satisfied because it can be used repeatedly. It is useful both at work and at home.
(Translated by machine.)This is a review for Item # : 76260177.Posted on
- Home maintenancePurchased to attach the blinds on the balcony, expecting weatherability and operability.
(Translated by machine.)This is a review for Item # : 76260177.Posted on
- Instead of the usual repeat tieDefinitely easy to use. It's so easy to use that it's strange why it never existed before. However, once you get used to it, you can only get used to it because the jagged surface is used so that it faces outward. I think it would be nice if there were more types of length.
(Translated by machine.)This is a review for Item # : 76260177.Posted on
- Bundle wiring for cars, farm equipment, etc.I used the out lever type for the first time and it is very good. Also, since the head part is crisp, even if you pull it a little hard, it seems to be much harder to cut than the ones you have used so far. I would also like to buy out lever ties of different lengths.
(Translated by machine.)This is a review for Item # : 76260177.Posted on
- For code compilationWe purchase because it can be removed. It is useful when you want to put together various cords such as power cords.
(Translated by machine.)This is a review for Item # : 76260161.Posted on
Write Your Own Review