Built-in booster improves terrestrial digital reception! Industry's first indoor installation Wall-mounted hook introduction Mast, veranda, with multi-metal fittings that can be mounted on the wall (60 ° left and right adjustable) Can be used both outdoors and indoors Indoor installation With wall-mounted hook holes Built-in booster 17 to 21 dB up
* Vertically polarized waves cannot be received when installed indoors.
Mass (kg): 1.8 (Antenna body only)
Receiving channel (ch): 13~52
Applicable mast diameter (Φmm): 22~49
Total gain (dB): 23-28 (antenna gain + booster gain)
Dimensions, Width W x Depth D x Height H (mm): 265×67×435
Impedance (Ω): 75 (F type)
Ratio before and after (dB): over 20
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I installed it on the wall to watch TV in the garage
Rating
100%
It is relatively compact and the mounting brackets are compatible with all situations, so I think it can be mounted in almost any environment. Of course, there is no problem with the image. (Translated by machine.)
I was looking for an antenna that could be used without any construction work. It has a built-in booster, but it does not seem to reach the reception level with siding tension. I will use it for window installation or outdoor wall installation. Many people are dissatisfied with the indoor antenna, but I think it is a matter of usage. (Translated by machine.)
After that ... The Yagi antenna was released from the perch of birds, and there was no need to worry about the laundry being soiled. The Yagi antenna did not receive unless it was raised to a height of about 4 meters, but the flat antenna is well reflected by the railing on the balcony, so you can always get your hands on something and you don't have to worry about the wind. It's easy to install and the tools are included in the package, so even a complete amateur like me can easily install it. It's safe not to go up to a high place, and the reception sensitivity is the strongest. It was definitely a good antenna. (Translated by machine.)
Thank you for your quick shipping every time. I had a Yagi antenna, but I was suffering from bird perch and dung damage, so I decided to think about it. The damage to birds has been drastically reduced, and the built-in booster eliminates the problem of images and the worry of wind. I'm satisfied. (Translated by machine.)