Nuts protruding from the fender are illegal (Road Transport Vehicle Law)
It is shorter than the conventional nut (4 mm compared to the manufacturer) and is hard to stick out from the wheel surface.
Makes the wheel look even more beautiful (also has a dress-up effect) * Do not install if the nut screw does not shrink more than 10 mm when installing the wheel.
* Do not use if the nut hits the bottom of the hub bolt and there is a gap in the wheel mounting seat, making it impossible to securely mount the wheel. Before purchasing, check the length of the hub bolt of the vehicle as it may cause the nut to loosen and cause the wheel to come off.
* Some vehicles (Mitsubishi vehicles, etc.) have long hub bolts. please note.
It is shorter than the conventional nut (4 mm compared to the manufacturer) and is hard to stick out from the wheel surface.
Makes the wheel look even more beautiful (also has a dress-up effect) * Do not install if the nut screw does not shrink more than 10 mm when installing the wheel.
* Do not use if the nut hits the bottom of the hub bolt and there is a gap in the wheel mounting seat, making it impossible to securely mount the wheel. Before purchasing, check the length of the hub bolt of the vehicle as it may cause the nut to loosen and cause the wheel to come off.
* Some vehicles (Mitsubishi vehicles, etc.) have long hub bolts. please note.
Thread Diameter (mm): 12
Hex shaft width across flats (mm): 19
Effective screw (mm): 22
Overall Length (mm): 27
Taper: 60°
Type: Bag
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- As a spareI think a solid one is fine, but I'm a little worried about the weight.
(Translated by machine.)This is a review for Item # : 87067924.Posted on
- Tire exchangeI bought this nut as a set of 16 at a mass retailer, but I needed 20 for a replacement car, so I bought 4 of them. I like the Classic because it goes well with the golden wheels, and I'm very happy that I could buy it one by one.
(Translated by machine.)This is a review for Item # : 87067933.Posted on
- Car wheel mountingThere is no locknut set for 5 holes, but for 4 holes + purchase here. It's cheap if it's a set. The drawback is that once tightened with a wrench, it will be scratched and easily rusted. ... I can't help it.
(Translated by machine.)This is a review for Item # : 87067933.Posted on
Write Your Own Review