Operating Temperature Range (℃): -20 to 100 (no condensation)
Regular Working Pressure (MPa): 3.5
Maximum Operating Pressure (MPa): 7
RoHS directive (corresponding to 10 substances): Correspondence
Valve Type: Flow control valve
Type of Thread: Rc
Type of Connection: Screw connection type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Gas input side adjustment valve of in-situ testerThe genuine valve of the testing machine manufacturer was 10 times this price. I was looking for a cheap equipment that meets the required pressure. I'm satisfied.
(Translated by machine.)This is a review for Item # : 87162013.Posted on
- Compressor modificationThe price is high, but it is quite elaborate. I did a good shopping without compromising on the materials.
(Translated by machine.)This is a review for Item # : 87162013.Posted on
Write Your Own Review