All Category

18-8 Soup Ladle

Rating:
100%
from S$6.19
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$6.19
- +
1pc
Min. 2 days
S$6.29
- +
1pc
Min. 2 days
S$6.49
- +
1pc
Min. 2 days
S$6.49
- +
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 2 days
S$6.99
- +
1pc
Min. 6 days
S$6.99
- +
1pc
Min. 2 days
S$7.49
- +
1pc
Min. 2 days
S$7.39
- +
1pc
Min. 2 days
S$8.69
- +
Dimensions (DiameterΦ x Handle) (mm)
Trusco Part No.
TGK Part No.
all
-
-
35×230
-
-
41×230
-
-
49×230
-
-
52×230
297-9918
-
52×230
-
-
54×230
-
0419-32-22-26
57×230
-
-
58×230
-
-
65×250
-
-
70×250
-
-
Dimensions (DiameterΦ x Handle) (mm)
Trusco Part No.
TGK Part No.
  • Item #: 87124326

    Mfr #: 10cc

    Package Qty: 1pc

    S$6.19

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 35×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124335

    Mfr #: 20cc

    Package Qty: 1pc

    S$6.29

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 41×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124344

    Mfr #: 30cc

    Package Qty: 1pc

    S$6.49

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 49×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124353

    Mfr #: 36cc

    Package Qty: 1pc

    S$6.49

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 52×230 Trusco Part No. 297-9918 TGK Part No. -

    - +
  • Item #: 87124362

    Mfr #: 40cc

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 52×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124371

    Mfr #: 50cc

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 54×230 Trusco Part No. - TGK Part No. 0419-32-22-26

    - +
  • Item #: 87124387

    Mfr #: 54cc

    Package Qty: 1pc

    S$6.99

    Shipping: Min. 6 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 57×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124396

    Mfr #: 60cc

    Package Qty: 1pc

    S$7.49

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 58×230 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124405

    Mfr #: 70cc

    Package Qty: 1pc

    S$7.39

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 65×250 Trusco Part No. - TGK Part No. -

    - +
  • Item #: 87124414

    Mfr #: 80cc

    Package Qty: 1pc

    S$8.69

    Shipping: Min. 2 days

    Technical Specs:

    Dimensions (DiameterΦ x Handle) (mm) 70×250 Trusco Part No. - TGK Part No. -

    - +

Customer Reviews

6 Item(s)

Show per page
  1. To scoop plum wine and plum syrup, measure the diameter and depth of the bottle and select the product number to purchase.
    Rating
    100%
    Made of stainless steel, the cassotte part is rounded and looks cute, and the handle part is also neat and the hook part is also good. The plum wine and plum syrup I made last year are ready to drink, and I'm looking forward to diluting them.
    (Translated by machine.)

    Review by

    Posted on

  2. Ash making
    Rating
    100%
    Used to add water and mix in ash care. I chose a soup ladle because it's usually shallow and I can't scoop it very much, but it was just right. There are many types of capacities, and the length of the cassotte handle can be selected, so it was helpful to be able to select it according to the work bucket. Thanks to you, I kept the handle from getting dirty by hooking it on the bucket during work, and my hands did not get dirty when mixing or scooping. It was made as solid as necessary for the work, and it was easy to work and maintain.
    (Translated by machine.)

    Review by

    Posted on

  3. Used when putting apple cider vinegar in a glass
    Rating
    100%
    It's easier because you don't have to spill 2 tablespoons and you only have to do it once.
    (Translated by machine.)

    Review by

    Posted on

  4. Soup koshi
    Rating
    100%
    You can feel free to put your strength into it with a firm hold.
    (Translated by machine.)

    Review by

    Posted on

  5. Shiruko
    Rating
    100%
    Good price comparison. The length is also good.
    (Translated by machine.)

    Review by

    Posted on

  6. I'm running away from home
    Rating
    100%
    The size is good
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account