All Category

Braille Mat (Warning Type)

Rating:
100%
from S$18.99
Min. 2 days
As it is synthetic rubber, it has excellent anti-slip, elasticity, and sound cutoff.
A yellow type that makes it easy to find the position.
It is a warning mat for pedestrians. Pedestrian warning mat * Please use adhesive (sold separately) for mounting.
Specification:  For indoor use
Material:  Synthetic rubber (EPDM + SBR)
Type:  warning
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
KTM-300
KTM-305
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$21.99
- +
1pc
Min. 2 days
S$18.99
- +
Trusco Part No.
Height (mm)
Mass (g)
Dimensions, Height x Width x Thickness (mm)
-
-
all
-
382-4331
Projection: 4.8
450
300×300×7.0
382-4349
Projection: 3.2
520
300×300×6.2
Page
Trusco Part No.
Height (mm)
Mass (g)
Dimensions, Height x Width x Thickness (mm)
  • Item #: 39583923

    Mfr #: KTM-300

    Package Qty: 1pc

    S$21.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 382-4331 Height (mm) Projection: 4.8 Mass (g) 450 Dimensions, Height x Width x Thickness (mm) 300×300×7.0

    - +
  • Item #: 39583932

    Mfr #: KTM-305

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 382-4349 Height (mm) Projection: 3.2 Mass (g) 520 Dimensions, Height x Width x Thickness (mm) 300×300×6.2

    - +
Page

Customer Reviews

4 Item(s)

Show per page
  1. For repair
    Rating
    100%
    I used it in combination with the G17 equivalent bond purchased here. I used it outdoors, but its durability is sufficient.
    (Translated by machine.)

    Review by

    Posted on

  2. I used it as a Braille block in front of the store
    Rating
    100%
    It was light and easy to install. I'm satisfied.
    (Translated by machine.)

    Review by

    Posted on

  3. Used for store aisles for people with disabilities
    Rating
    100%
    It was light, strong, and could be cut, so it was easy to install.
    (Translated by machine.)

    Review by

    Posted on

  4. It is used to divide the work area.
    Rating
    100%
    It was exactly what I had imagined and there was nothing wrong with it.
    (Translated by machine.)

    Review by

    Posted on

4 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account