Integrated drain and dust removal filter and regulator. The pressure gauge uses a special scale and can be read from the side.
Maximum Operating Pressure (MPa): 1
Withstand Pressure (MPa): 1.5
Flow rate (L/min (ANR)): 300
Filtration (μm): 5
Operating Temperature Range (℃): 5~50
Suitable Fluid: Air
RoHS directive (corresponding to 10 substances): Correspondence
Set Pressure Unit: MPa
exhaust mechanism: Non-relief type
Case: Nylon case with case guard
Type of Thread: Rc
filter drain outlet: With drain valve
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for terminal tempering of pneumatic infrastructureWith a pressure gauge (a wide viewing angle is good), a bottle with a resin cover with an auto drain, a knob with a lock, and a fitting used for the drain port. However, since there is no "anti-rotation" structure of the main body for the attached mounting bracket, this part is deducted. Since it has been made so well, I would like you to improve the assembly structure from the bracket to the main body.
(Translated by machine.)This is a review for Item # : 87960476.Posted on
Write Your Own Review