Robust, safe and smart protective cover for floor protection. Because it is made of a special resin that is resistant to load and impact, it is extremely strong. The gently sloping flat type cover ensures smooth passage of the trolley and prevents stumbling. The capacity is 25% higher than the general type of the old type. The shape prevents the cable from popping out during wiring.
* Only one type of each cable can be accommodated. *The number of cables is a guideline for the maximum number of cables that can be accommodated. *Please note that the number of pieces will differ when accessories are used. *From February 1, 2023, special fares will be set.
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Protection of power cables crawling on the floorThis time, in addition to the three-layer power supply and ground wire, the air tube was also protected, so it was tight. I thought about it when selecting the cover, but I think it would have been better if there were more types with a larger cross-sectional area.
(Translated by machine.)This is a review for Item # : 88186822.Posted on
- To dispose of LAN cablesIntroduced a fiber optic line into the house. I connected the LAN cable to the TV and PC, but the cable was an eyesore, so I decided to install it on the floor using Guardman IIR. Until now, I was worried about the blue color of the cable, but I couldn't find this product in Brown at the home center, so I decided to purchase it with Monotaro. It was disappointing that the shipping fee was separately charged, so I deducted one star.
(Translated by machine.)This is a review for Item # : 88186357.Posted on
- floor wiringThere was no problem with the product itself, but since the product control sticker was attached to the front side, it was difficult to remove it manually one by one. (Moreover, the sticker does not come off cleanly) I would like to request an improvement.
(Translated by machine.)This is a review for Item # : 88186341.Posted on
- Hidden code for meeting space.We have adopted a table that allows power to be passed through the table when a new meeting space is set up. I used it to hide the cord between the table and the power supply. The color and material were good for the price.
(Translated by machine.)This is a review for Item # : 88186357.Posted on
- Air hose protectionEven if you cut it with all-purpose scissors, the material is soft or does not break. This is the best item with double-sided tape.
(Translated by machine.)This is a review for Item # : 88186524.Posted on
- Used as a wiring cover on outdoor stairsI laid a 12V wiring on the outdoor stairs and used it so that it would not be stepped on.
(Translated by machine.)This is a review for Item # : 88186393.Posted on
- I tried to organize the wiring in the office.It comes in handy because there are many variations in size, length, and color, and there are many optional parts. If you want, not only the terminal type but also the cross-shaped bunki will increase the degree of freedom of wiring.
(Translated by machine.)This is a review for Item # : 88186323.Posted on
- Speaker wiringI use it for stereo wiring. It's a little big, but if you put it under the carpet, it doesn't bother you much. It's also a little flexible, so it won't crack. It's nice to have a chair that's quite thick.
(Translated by machine.)This is a review for Item # : 88186341.Posted on
- For laying wiringIt was very useful because it fits neatly up to two power cables. However, it was necessary to be careful because cracks tend to spread when cutting with scissors for work.
(Translated by machine.)This is a review for Item # : 88186384.Posted on
- Wiring on the floorI tried to bring the power cord from the wall to the bottom of the table. However, it should have been a little thicker. It is the last minute. I wish I had something with double-sided tape.
(Translated by machine.)This is a review for Item # : 88186357.Posted on
Write Your Own Review